Shop All Security Seals
Brooks
Split-Lok Padlock Seal, Plastic with Wire Hasp, Blue, PK100
Mfr # 6000000-3
Zoro # G4774052
product price: $29.79
/pk 100, $0.30/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material High Density Polyethylene
- Primary Color Blue
- Useable Length 1 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooks
- MFR # 6000000-3
- Zoro # G4774052
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 1 39/64 in |
Cable Dia. | 3/64 in |
Security Seal Flag Dimensions | 1-1/2 in H x 27/32 in W |
Wire Length | 1 1/2 in |
Length | 3" |
Operational Length | 1-1/2" |
Description
Padlock Seals, Marking Parameters Random Numbers, Breaking Strength 8 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Racetrack and Racecar Set, Wooden Car Racer with 4 Colorful Cars, Ramps, for Boys and Girls (317792PTO)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", Kraft, 25/Bundle (11K583)
- HAMMERMILL Hammermill Printer Paper, 24lb Premium Multipurpose, 97 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM105810)
- DACASSO Black Leatherette Enhanced Conference Room Organizer (AG-1390)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Yellow, PK100 (6000000-6)
- BROOKS Spring-lok Seal, Plastic, Orange, PK100 (6170000-4)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Green, PK100 (6000000-2)
- POLAR PLUS Security Truck Seals, Navy, PK1000 (STO-C915M4)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ High Security Bolt Seal, Green, 50/Pack (BLT20354)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 (V32541073-10-GRAI)
- Brooks Security Seals