Shop All Flowmeters
Brooks
Meter, Water, 1500cc/Min
Mfr # 2520A4L53SVVT
Zoro # G2578886
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Acrylic
- For Pipe Size 1/8 to 1 in
- Connection Size 1/8 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooks
- MFR # 2520A4L53SVVT
- Zoro # G2578886
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 to 1 in |
Connection Size | 1/8 in |
Depth | 1 1/8 in |
Height (In.) | 6-1/2 |
Height | 6 1/2 in |
Center-Center Insert Size | 3 1/2 in |
Width (In.) | 1-3/8" |
Connection Size (In.) | 1/8 FNPT |
Width | 1 3/8 in |
Center-Center Fitting Size | 5 1/2 |
Overall Width | 1.4 in |
Overall Length | 1.1 in |
Overall Height | 6.5 in |
Description
Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Voltage - Maximum Not Applicable, Housing Material Acrylic, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Acrylic, Stainless Steel, Viton
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZXN7)
- DAYTON Gasket, NBR (AEXJ7)
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (141A060F11CA 250)
- FLOTEC Sewage Pump, 4/10HP (FPSE3200A)
- BROOKS Flowmeter, Air, 2 to 25 SCFH, Glass (1250AD6073AFSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-400 (1255AR1031MRSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-855 (1255AR1041MRSVV)
- BROOKS Flowmeter, Air, 15 to 150 LPH, Glass (1250AD6051ALSVV)
- BROOKS Flowmeter, Range @ CCM of Air 0-23640 (1250AR6101MRSVV)
- BROOKS 1.5-15Cfm 3/8In Npt Variable Area Flow Meter (1358F1B2FC2A1A)
- SIGNET Insertion Magmeter (3-2551-P0-11)
- Brooks Flowmeters