Shop All Flowmeters
This Product is Discontinued
Brooks
Meter, Air, 0.6-5 Scfm (Discontinued)
Mfr # 2530A4A67SVVT
Zoro # G3136262
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Variable Area
- Housing Material Acrylic
- For Pipe Size 1/8 to 1 in
- Flow Material Air
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brooks
- MFR # 2530A4A67SVVT
- Zoro # G3136262
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 to 1 in |
Connection Size | 1/4 in |
Center-Center Fitting Size | 5 1/2 |
Center-Center Insert Size | 3 1/2 in |
Height (In.) | 6-5/8 |
Width (In.) | 1-1/8" |
Width | 1 1/8 in |
Height | 6 5/8 in |
Depth | 1 3/8 in |
Connection Size (In.) | 1/4 FNPT |
Overall Width | 1.1 in |
Overall Height | 6.6 in |
Overall Length | 1.4 in |
Description
Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 79.8 SUS, Housing Material Acrylic, O-Ring Material Viton, Seal Material Viton, Shaft Material -, Wetted Material Acrylic, Stainless Steel, Viton
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.