Shop All Flowmeters
Brooks
Flowmeter, Water, .2 to 5 GPH, Glass
Mfr # 1250AD6073WGSVV
Zoro # G4545755
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 2 11/20 in
- Connection Size 1/8 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooks
- MFR # 1250AD6073WGSVV
- Zoro # G4545755
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 11/20 in |
Connection Size | 1/8 in |
Width | 1 1/4 in |
Connection Size (In.) | 1/8 FNPT |
Height (In.) | 5-1/2 |
Width (In.) | 1-1/4" |
Manufacturers Warranty Length | 1 yr |
Height | 5 1/2 in |
Overall Length | 2.3 in |
Overall Height | 5.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydrostatic Test Pump, 300 PSI (29200)
- BLUE DEF Electric Operated Tote Pump, 12VDC, 60 Hz (DEFTP12VP)
- DAYTON Cord Set, 14/3, 8 Ft., 115V (139486A)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/17 hp, 115V, 1 Phase, Flange Connection (180203-686)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-900 (1250AR6041MRSVV)
- BROOKS Flowmeter, Range @ CCM of Air 0-23640 (1250AR6101MRSVV)
- BROOKS Flowmeter, Air, 2 to 50 LPM, Glass (1255AD1084ALSVV)
- BROOKS Sho-Rate 5.7-57Ccm 1/8In Npt Variable Area Flow Meter (1355GBA3BAFT1AAA)
- BROOKS Flowmeter, Air, 2 to 25 SCFH, Glass (1250AD6073AFSVV)
- BROOKS Flowmeter, Air, 15 to 150 LPH, Glass (1250AD6051ALSVV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55)
- Brooks Flowmeters