Shop All Flowmeters
This Product is Discontinued
Brooks
Flowmeter, Variable, GPH of Water, 4-40 (Discontinued)
Mfr # MR3L22BVBN
Zoro # G2666334
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Variable Area
- Housing Material Polycarbonate
- For Pipe Size 1/8 to 1 in
- Connection Size 1/8 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooks
- MFR # MR3L22BVBN
- Zoro # G2666334
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 to 1 in |
Connection Size | 1/8 in |
Width | 1 in |
Connection Size (In.) | 1/8 FNPT |
Length (In.) | 1-1/2" |
Height (In.) | 4-9/16 |
Width (In.) | 1" |
Height | 4 9/16 in |
Length | 1 1/2 in |
Overall Height | 4.8 in |
Overall Length | 1.5 in |
Overall Width | 1 in |
Description
Mechanical Flowmeter, Product Type Molded Flow Meter, Flowmeter Type Variable Area, Accuracy +/-4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 16.4 cSt, Housing Material Polycarbonate, O-Ring Material Viton, Seal Material Viton, Shaft Material -, Wetted Material 303 Stainless Steel, Polycarbonate, Viton, Standards ISO 9001, Unit Of Measure Liters
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.