Shop All Flowmeters
Brooks
Flowmeter, Range @ CCM of Air 0-10100
Mfr # 1250AR6081MRSVV
Zoro # G3293473
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 2 11/20 in
- Flow Material Air and Water
- Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooks
- MFR # 1250AR6081MRSVV
- Zoro # G3293473
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 11/20 in |
Connection Size | 1/8 in |
Height | 5 1/2 in |
Length | 2 11/32 in |
Width | 1 1/4 in |
Connection Size (In.) | 1/8 FNPT |
Length (In.) | 2-11/32" |
Height (In.) | 5-1/2 |
Width (In.) | 1-1/4" |
Overall Width | 1.3 in |
Overall Length | 2.3 in |
Overall Height | 5.5 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 16.4 cSt, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Rod (94358)
- SPRINGER PARTS C4410-1U Pump Service Kit, #1 Buna; Replaces Alfa Laval Part# 481435 (481435SP)
- ARO Major Air Valve Kit (637395-3)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 90 GPM (666150-362-C)
- BROOKS Flowmeter, Range @ CCM of Air 0-23640 (1250AR6101MRSVV)
- BROOKS 1.5-15Cfm 3/8In Npt Variable Area Flow Meter (1358F1B2FC2A1A)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-6000 (1250AR6071MRSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-400 (1250AR6031MRSVV)
- BROOKS Flowmeter, Air, 2 to 50 LPM, Glass (1255AD1084ALSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 570 Lpm Air (RMA-24)
- Brooks Flowmeters