Shop All Flowmeters
Brooks
Flowmeter, Flow Range @ CCM of Air 0-9180
Mfr # 1255AR1071MRSVV
Zoro # G3488581
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 5 9/10 in
- Flow Material Air and Water
- Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooks
- MFR # 1255AR1071MRSVV
- Zoro # G3488581
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 5 9/10 in |
Connection Size | 1/8 in |
Length (In.) | 2-11/32" |
Width (In.) | 1-1/4" |
Connection Size (In.) | 1/8 FNPT |
Width | 1 1/4 in |
Height | 9 13/16 in |
Length | 2 11/32 in |
Height (In.) | 9-13/16 |
Overall Length | 2.3 in |
Overall Height | 9.8 in |
Overall Width | 1.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 16.4 cSt, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection (005-F4Y)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ3)
- SQUARE D Switch Pressure 20-40Psi (FSG2J20CP)
- DAYTON Pressure Switch Kit (PP2114SKII02G)
- BROOKS 1.45-14.5Cfm 1/2In Npt Variable Area Flow Meter (3809EB2A1KAAAC1)
- BROOKS Flowmeter, Air, 2 to 50 LPM, Glass (1255AD1084ALSVV)
- BROOKS Flowmeter, Air, 15 to 150 LPH, Glass (1250AD6051ALSVV)
- BROOKS Flowmeter, Air, .2 to 5 LPM, Glass (1250AD6053ALSVV)
- BROOKS Flowmeter, Air, .1 to 1 LPM, Glass (1250AD6042ALSVV)
- BROOKS 2-20GPM 1IN NPT VARIABLE AREA FLOW METER (1624AVMA4AA13D00A)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201200 Scfh Air (RMC-107-SSV)
- Brooks Flowmeters