Shop All Flowmeters
Brooks
Flowmeter, Flow Range @ CCM of Air 0-900
Mfr # 1250AR6041MRSVV
Zoro # G0300115
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 2 11/20 in
- Connection Size 1/8 in
- Flow Material Air and Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooks
- MFR # 1250AR6041MRSVV
- Zoro # G0300115
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 11/20 in |
Connection Size | 1/8 in |
Height | 5 1/2 in |
Width | 1 1/4 in |
Length (In.) | 2-11/32" |
Width (In.) | 1-1/4" |
Height (In.) | 5-1/2 |
Connection Size (In.) | 1/8 FNPT |
Length | 2 11/32 in |
Overall Width | 1.3 in |
Overall Length | 2.3 in |
Overall Height | 5.5 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 83.8 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- APACHE Diesel Nozzle, Green, Auto Shut-Off, 1" (99000247)
- DAYTON Pump, Coolant, 1/25 HP, 230V, 0.6 Amp (4JPG5)
- PENTAIR WATER Simer Submersible Sewage Pump, 14 A, 115 V, 4/10 hp, 2 in Outlet, 18 ft Max Head, 5250 gph, Thermoplastic (2961)
- BROOKS ALARM THREADED FLOW INDICATOR (3602B2BF2LJCA)
- BROOKS 1.45-14.5Cfm 1/2In Npt Variable Area Flow Meter (3809EB2A1KAAAC1)
- BROOKS Flowmeter, Water, .2 to 5 GPH, Glass (1250AD6073WGSVV)
- BROOKS Flowmeter, Range @ CCM of Air 0-23640 (1250AR6101MRSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-400 (1255AR1031MRSVV)
- BROOKS Flowmeter, Air, 2 to 50 LPM, Glass (1255AD1084ALSVV)
- GPI Kit Power Source, Battery, PK2 (113520-1)
- Brooks Flowmeters