Shop All Flowmeters
Brooks
Flowmeter, Flow Range @ CCM of Air 0-50
Mfr # 1255AR1011MRSVV
Zoro # G3197126
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 5 9/10 in
- Connection Size 1/8 in
- Flow Material Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brooks
- MFR # 1255AR1011MRSVV
- Zoro # G3197126
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 5 9/10 in |
Connection Size | 1/8 in |
Height (In.) | 9-13/16 |
Length (In.) | 2-11/32" |
Width (In.) | 1-1/4" |
Length | 2 11/32 in |
Height | 9 13/16 in |
Connection Size (In.) | 1/8 FNPT |
Width | 1 1/4 in |
Overall Length | 2.3 in |
Overall Width | 1.3 in |
Overall Height | 9.8 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 79.8 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Elbow, 90 discharge, C.I. w/ gasket (G90)
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWK9)
- SPRINGER PARTS Mechanical Seal; Replaces TEEL PUMP 1R312 (1R312SP)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-175)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-855 (1255AR1041MRSVV)
- BROOKS Flowmeter, Air, 2 to 50 LPM, Glass (1255AD1084ALSVV)
- BROOKS Flowmeter, Air, 15 to 150 LPH, Glass (1250AD6051ALSVV)
- BROOKS Sho-Rate 5.7-57Ccm 1/8In Npt Variable Area Flow Meter (1355GBA3BAFT1AAA)
- BROOKS Flowmeter, Range @ CCM of Air 0-15750 (1250AR6091MRSVV)
- BROOKS Flowmeter, Water, .2 to 5 GPH, Glass (1250AD6073WGSVV)
- IFM Flow Meter, Magnetic, 6.6 GPM (SM6001)
- Brooks Flowmeters