Shop All Flowmeters
Brooks
Flowmeter, Flow Range @ CCM of Air 0-2580
Mfr # 1250AR6051MRSVV
Zoro # G1491795
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 2 11/20 in
- Connection Size 1/8 in
- Flow Material Air and Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooks
- MFR # 1250AR6051MRSVV
- Zoro # G1491795
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 11/20 in |
Connection Size | 1/8 in |
Length (In.) | 2-11/32" |
Height | 5 1/2 in |
Connection Size (In.) | 1/8 FNPT |
Height (In.) | 5-1/2 |
Length | 2 11/32 in |
Width | 1 1/4 in |
Width (In.) | 1-1/4" |
Overall Length | 2.3 in |
Overall Height | 5.5 in |
Overall Width | 1.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 16.4 cSt, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hot Water Circulating Pump, 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF047LF)
- AJAX TOOL WORKS RETAINER .401 SAFETY FOR IR (AJA3300-1)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 12 GPM (6PY42)
- ZORO SELECT Drum Thief, 18 In L, PK40 (T80)
- BROOKS 1.45-14.5Cfm 1/2In Npt Variable Area Flow Meter (3809EB2A1KAAAC1)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-6000 (1250AR6071MRSVV)
- BROOKS 2-20GPM 1IN NPT VARIABLE AREA FLOW METER (1624AVMA4AA13D00A)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-900 (1250AR6041MRSVV)
- BROOKS Sho-Rate 5.7-57Ccm 1/8In Npt Variable Area Flow Meter (1355GBA3BAFT1AAA)
- BROOKS Flowmeter, Range @ CCM of Air 0-15750 (1250AR6091MRSVV)
- FLOMEC Flowmeter, Nutating Disc, 1 In FNPT Inlet (FM300H/R)
- Brooks Flowmeters