Shop All Flowmeters
Brooks
Flowmeter, Air, 2 to 50 LPM, Glass
Mfr # 1255AD1084ALSVV
Zoro # G4631252
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 5 9/10 in
- Flow Material Air
- Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brooks
- MFR # 1255AD1084ALSVV
- Zoro # G4631252
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 5 9/10 in |
Connection Size | 1/8 in |
Width (In.) | 1-1/4" |
Connection Size (In.) | 1/8 FNPT |
Height (In.) | 9-13/16 |
Width | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 9 13/16 in |
Overall Length | 2.3 in |
Overall Height | 9.8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 79.8 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Flexible Impeller Standard, Neoprene (8984-0005)
- STA-RITE Shaft Seal And O-Ring Kit (FPP1850)
- ACTION PUMP Tote, w/Meter, 12 Volt Viton Seals (G230)
- DAYTON Impeller O-Ring (PPT03306G)
- BROOKS Flowmeter, Air, 2 to 25 SCFH, Glass (1250AD6073AFSVV)
- BROOKS Sho-Rate 5.7-57Ccm 1/8In Npt Variable Area Flow Meter (1355GBA3BAFT1AAA)
- BROOKS 2-20GPM 1IN NPT VARIABLE AREA FLOW METER (1624AVMA4AA13D00A)
- BROOKS 57-570Scfh 1In Variable Area Flow Meter (3809GCC07DGBC1A00DD0)
- BROOKS 1.45-14.5Cfm 1/2In Npt Variable Area Flow Meter (3809EB2A1KAAAC1)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 60600 Scfh Air (RMB-57)
- Brooks Flowmeters