Shop All Flowmeters
This Product is Discontinued
Brooks
Flowmeter, Air, 10 to 100 LPM, Viton Seal (Discontinued)
Mfr # 2510A2A18SVVT
Zoro # G4548241
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Acrylic
- Type Variable Area
- For Pipe Size 1/8 to 1 in
- Flow Material Air
- Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brooks
- MFR # 2510A2A18SVVT
- Zoro # G4548241
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 to 1 in |
Connection Size | 1/8 in |
Height | 4 in |
Connection Size (In.) | 1/8 FNPT |
Width (In.) | 1" |
Depth | 1 1/8 in |
Center-Center Fitting Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Center-Center Insert Size | 1 5/8 in |
Height (In.) | 4 |
Width | 1 in |
Overall Length | 1.1 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Description
Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 79.8 SUS, Housing Material Acrylic, O-Ring Material Viton, Seal Material Viton, Wetted Material Acrylic, Stainless Steel, Viton
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.