Shop All Cable Protectors
Brooks Electric/Wiremold
Heavy Duty Vinyl Cord Cover, Black
Mfr # BK1600-25
Zoro # G008621068
product price: $6.45
/ea
Sold in multiples of 50 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Channel Height 1
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooks Electric/Wiremold
- MFR # BK1600-25
- Zoro # G008621068
- UPC # 50786776060688
- Country of Origin Mexico
- Category Cable Protectors
Dimensions
Channel Height | 1 |
Width | 3 in |
Details
Material | Vinyl |
Color | Black |
Description
- 25'L roll can be cut to desired length
- Flexible vinyl cord cover provides secure housing for heavy-duty or multiple cords
- 1 x 3/4 center chase
- Reduces tropping hazards
- Protects & organizes cables and wire
- Minimum order is 50 feet. In 1 carton there will be two 25' length rolls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Soleniod Swith, 12V, 100A (82-0312)
- NOARK Mms 4-6A Class 10 Rotary Hndl (MMS-32H-6A)
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Orange) (DO-ED-SM-36-OR)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 50ft- Black (WL-SW-HD-125-50-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 25FT- Gray (CC-PL-LG-25-GY)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- ELECTRIDUCT Wire Guard, Black, PVC, 120 ft L, 1 1/2" W (SR-WG-150-6-20PK-BK)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- Brooks Electric/Wiremold Cable Protectors