Shop All Tablecloths & Runners
Brooklace
8" White Cambridge Lace Doilies 1000 PK
Mfr # 500236
Zoro # G900914794
product price: $61.65
/pk 1000, $0.06/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.01
- Overall Length 8
- Material Paper
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooklace
- MFR # 500236
- Zoro # G900914794
- UPC # 76455590564
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Height | 0.01 |
Overall Length | 8 |
Length | 8 |
Width | 8 |
Overall Height | 8 |
Overall Width | 0.01 |
Details
Color | White |
Material | Paper |
Includes | 1,000 paper doilies |
Weight | 0.01 |
Description
Accessorize your tables, cases, cutlery rolls, or displays with help from our 8" White Cambridge Lace Doilies. Featuring a crisp white color and an intricate lace-look edge with a solid center, these are a gorgeous choice to embellish your displays or tables. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your restaurant, bakery, or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARILLA Barilla 100% Whole Grain Non-GMO Elbows Bulk 160 oz., PK2 (1000013342)
- DART Solo Plastic Party Cold Cups, 16oz, Red, PK50 (DCC P16RPK)
- CHINET PaperPro Naturals Fiber Dinnerware, Plate, 10 1/2" Round Natural PK500 (25776)
- HONEY-CAN-DO Cutlery Tray 9"L x 3"W x 2"H (KCH-02159)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- CREATIVE CONVERTING Stay Put Tablecover Red, 72"x29", 12PK (37427)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- GOLDENGIFTS Plaid Plastic Tablecover, Black & White (GO1688851)
- Brooklace Tablecloths & Runners