Shop All Tablecloths & Runners
Brooklace
5" White Cambridge Lace Doilies 1000 PK
Mfr # 500234
Zoro # G200914869
product price: $25.75
/pk 1000, $0.03/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.01
- Width 5
- Length 5
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooklace
- MFR # 500234
- Zoro # G200914869
- UPC # 76455590489
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Height | 0.01 |
Width | 5 |
Length | 5 |
Overall Length | 5 |
Overall Width | 0.01 |
Overall Height | 5 |
Details
Color | White |
Material | Paper |
Includes | 1,000 paper doilies |
Weight | 0.01 |
Description
Easily embellish your tables, cases, cutlery rolls, or displays with help from our 5" White Cambridge Lace Doilies. Featuring a crisp white color and an intricate lace-look edge with a solid center, these are a gorgeous choice to embellish your displays or tables. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your restaurant, bakery, or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NABISCO Nabisco Assorted Entertainment Crackers 2.5lbs Box, PK4 (00012)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/2, 4.2qt TRANSPARENT, 12 3/4" X 10 3/8" X 2 1/2" (03032)
- VULCAN HART Knob - Thermostat (00-921686)
- CRYSTAL LIGHT Lemonade Packet, Mix Powder, Lemonade, 30 PK (00796)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- E-CLOTH Ecloth Cln&Dust Wand (10632)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Maroon (SP-CCC-19)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Ivory (SP-CCC-02)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- FASTFOOD 9 x 14 in. Begium Doily Verona, Black (FA2570188)
- Brooklace Tablecloths & Runners