Shop All Tablecloths & Runners
Brooklace
4" White Cambridge Lace Doilies 1000 PK
Mfr # 500233
Zoro # G400914829
product price: $25.85
/pk 1000, $0.03/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.01
- Material Paper
- Length 4
- Includes 1,000 paper doilies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooklace
- MFR # 500233
- Zoro # G400914829
- UPC # 76455590465
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Height | 0.01 |
Length | 4 |
Width | 4 |
Overall Length | 4 |
Overall Height | 4 |
Overall Width | 0.01 |
Details
Color | White |
Material | Paper |
Includes | 1,000 paper doilies |
Weight | 0.01 |
Description
Add a splash of style to your tables, cases, cutlery rolls, or displays with help from our 4" White Cambridge Lace Doilies. Featuring a crisp white color and an intricate lace-look edge with a solid center, these are a gorgeous choice to embellish your displays or tables. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your restaurant, bakery, or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Blue (12433C)
- CLEVELAND Blower Assembly - 115V (300094-CLE)
- CLEVELAND Socket, Relay (3525)
- SIMPLESET Ceramic Thin-Set Gry Gl (CTTSG1-2)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- TOUCH OF COLOR Black Paper Tablecloth, 108"x54", 6PK (710126)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- FASTFOOD 60 x 100 in. European Lace Table Cloth, Ivory (FA2570118)
- Brooklace Tablecloths & Runners