Shop All Trays and Platters
Brooklace
12.75" x 16.75" Anniversary Embossed White Paper Traymats PK 1000 PK
Mfr # TC8704471
Zoro # G201070953
product price: $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Length 16.75
- Overall Width 0.01
- Width 12.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooklace
- MFR # TC8704471
- Zoro # G201070953
- UPC # 74031101524
- Country of Origin United States
- Category Trays and Platters
Dimensions
Length | 16.75 |
Overall Width | 0.01 |
Width | 12.75 |
Overall Height | 16.75 |
Height | 0.01 |
Overall Length | 12.75 |
Details
Material | Paper |
Color | White |
Includes | 1,000 paper traymats |
Weight | 0.015268 |
Description
Elegantly dress the trays at your business while also keeping them clean, organized, and sanitary during meal delivery with help from our 12.75" x 16.75" Anniversary Embossed Scalloped White Paper Traymats 1000 ct. Measuring 12.75" x 16.75", these paper traymats fit 14" x 18" trays. They feature a crisp white color, an elegant scalloped edge and a gorgeous embossed design. Traymats can help reduce your costs, increase the quality and efficiency of your service, and improve your amenities. Grab these for your business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Element 8In (WB30T10074)
- FISHER Stem Assembly 1/2 Left Hand Swivel (3000-0010)
- LOUISIANA HOT SAUCE Red Rooster Hot Sauce 6 fl. oz., PK24 (400015700)
- LAPACO Lapaco 54 By 108 3 Ply White Table Covers, PK25 (482-001)
- TABLECRAFT Oval Side Order Bskt, Grn, 8"X5.4"X2", PK12 (1071FG)
- HOSPITALITY 1 SOURCE Coffee Tray, Rectangle, Black, Plastic (TRCFB)
- TABLECRAFT Diner Platter w/Base, 9 In, Blk, PK12 (15759BK)
- CARLISLE FOODSERVICE Cafe Standard Tray, 10"x14", Gray, PK24 (CT101423)
- ELK STUDIO Union Hotel Tray (TRAY090)
- TABLECRAFT Grand Master Basket, Angled Square (GM1519)
- COMMERCIAL 16" Catering Tray (58104)
- Brooklace Trays and Platters