Shop All Tablecloths & Runners
Brooklace
12" White Cambridge Lace Doilies 1000 PK
Mfr # 500239
Zoro # G800914795
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.01
- Material Paper
- Length 12
- Includes 1,000 paper doilies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brooklace
- MFR # 500239
- Zoro # G800914795
- UPC # 76455590694
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Height | 0.01 |
Length | 12 |
Width | 12 |
Overall Length | 12 |
Overall Height | 12 |
Overall Width | 0.01 |
Details
Color | White |
Material | Paper |
Includes | 1,000 paper doilies |
Weight | 0.00775 |
Description
Elegantly accent your tables, cases, cutlery rolls, or displays with help from our 12" White Cambridge Lace Doilies. Featuring a crisp white color and an intricate lace-look edge with a solid center, these are a gorgeous choice to embellish your displays or tables. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your restaurant, bakery, or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL LIGHT Crystal Light On The Go Raspberry Lemonade Beverage Mix, PK120 (10043000000158)
- TRY ME GOURMET 1 gal. Plastic Bottle Try Me Tiger Gourmet Sauce, PK4 (75076-10002)
- NORCOLD Norcold 628661 Power Supply Board (628661)
- HATCO Toggle Switch 1/2 Spst (02.19.016.00)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- AMERCAREROYAL Lace Doilies, Round, 6 in., White, 10000PK (LD6)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Black (PY-90x156-03)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- Brooklace Tablecloths & Runners