Shop All Tablecloths & Runners
Brooklace
10" White Cambridge Lace Doilies 1000 PK
Mfr # 500238
Zoro # G000914847
product price: $90.49
/pk 1000, $0.09/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.01
- Material Paper
- Length 10
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brooklace
- MFR # 500238
- Zoro # G000914847
- UPC # 76455590632
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Height | 0.01 |
Length | 10 |
Overall Length | 10 |
Width | 10 |
Overall Width | 0.01 |
Overall Height | 10 |
Details
Color | White |
Material | Paper |
Includes | 1,000 paper doilies |
Weight | 0.0056 |
Description
Accent your tables, cases, cutlery rolls, or displays with help from our 10" White Cambridge Lace Doilies. Featuring a crisp white color and an intricate lace-look edge with a solid center, these are a gorgeous choice to embellish your displays or tables. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your restaurant, bakery, or business today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Pressur Cook Interlock (85407)
- GLOBE Blade (CK-22)
- HAROLD IMPORT CO PICK ICE WOOD GRIP 8"" (43108)
- ALLPOINTS Kettle Faucet Handle For Groen, GRO009029 (22-1311)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- ATLAS COMMERCIAL PRODUCTS 90" x 132" Polyester Tablecloth, Black (PY-90x132-03)
- TOUCH OF COLOR White Octy Round Tablecloth, 82", 12PK (923272)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- TOUCH OF COLOR Cobalt Blue Octy Round Tablecloth, 82", 12PK (923147)
- LAPACO Lapaco 8'' Normandy Lace Doilies, PK500 (102-408)
- Brooklace Tablecloths & Runners