Shop All Warm Weather Caps, Hats & Liners
Broner
Broner Solarweave Floating Hat
Mfr # 48-79-596-XL-G
Zoro # G102697426
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Treated Cotton/Solarweave
- Color Stone
- Width 12.75
- Length 14
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broner
- MFR # 48-79-596-XL-G
- Zoro # G102697426
- UPC # 25379549936
- Country of Origin Sierra Leone
- Category Warm Weather Caps, Hats & Liners
Dimensions
Width | 12.75 |
Length | 14 |
Height | 5 |
Outside Diameter | 0.3 |
Details
Material | Treated Cotton/Solarweave |
Color | Stone |
Description
The Solarweave Floating Hat is a 100% cotton hat that offers SPF 50+ protection. This hat features a CoolMax® sweatband and two metal eyelets on the side that provide cooling ventilation. Flat top crown, with a brim that snaps up on both sides. 3"W brim. Stone color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- NMC Escape Ladder Sign, GL313P (GL313P)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- BRONER Broner Solarweave Breezer Hat (48-79-06-m-g)
- BRONER Washed Cotton Baseball Cap (48-76-521G)
- BRONER Broner Solarweave Floating Hat (48-79-596-M-G)
- BRONER Packable Breezer Hat (48-79-676-L-G)
- BRONER Tex-Mex Straw Sun Hat (48-88-414-m-g)
- BRONER Packable Breezer Hat (48-79-676-XL-G)
- UVETO Kala Hat, Micro-Mesh, Silver Gray (AU KLMSG)
- Broner Warm Weather Caps, Hats & Liners