Broner

Broner Solarweave Breezer Hat


product price: $26.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Cotton
  • Color Khaki
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Cotton
Color Khaki

Description

has an outback-style design that features a mesh crown to help keep your head cool on the hottest days. Brim and crown are made from treated Solarweave material that reduces 99% of the sun's harmful UVB rays. Features reinforced stitching on the 3" brim and a leather chinstrap with adjustable toggle.

Available sizes: M (hat 7-1/8, head 22.44"), L (hat 7-3/8, head 23.23") or XL (hat 7-1/2, head 24.02"). NOTE: The sizing listed above is based on industry standards. There may be some variance between styles and manufacturers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.