Shop All Showerhead and Tub Accessories
Brondell
VivaSpring Compact Shower Filter Replacement Filter Cartridge
Mfr # FF-30
Zoro # G705578634
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With VivaSpring Compact Shower Filter (CSF)
- Material US sourced KDF filtration material, plastic
- Length 6.1
- Includes 6 month filter
- Height 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # FF-30
- Zoro # G705578634
- UPC # 819911013296
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 6.1 |
Height | 1.3 |
Size | One size |
Width | 4.13 |
Details
For Use With | VivaSpring Compact Shower Filter (CSF) |
Material | US sourced KDF filtration material, plastic |
Includes | 6 month filter |
Features | Reduces free chlorine, mercury and lead from shower water, protecting skin, hair and lungs - features US sourced KDF filtration material |
Application | Keep your Brondell shower filter performing at its best so it can protect you and your loved ones |
Color/Finish | White |
Description
Replacement filter for VivaSpring Compact Shower Filter (CSF) only. Experience maximum filtration coverage without fillers, additives, or gimmicks of bulkier filters. The VivaSpring Replacement Showerhead Filter is certified to NSF/ANSI standard 177 and is recommended to be replaced every 6 months.
• Provides quality filtration from 100% US-sourced, high-purity KDF filtration material
• Reduce chemicals like free chlorine, lead, & mercury and experience softer skin, healthier hair & better breathing
• Replacement Filter replacement is a breeze - simply unscrew the shower filter housing, remove the old filter, and pop the new filter in!
• For use with Brondell VivaSpring Compact Shower Filters (CSF models) only
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Provides quality filtration from 100% US-sourced, high-purity KDF filtration material
• Reduce chemicals like free chlorine, lead, & mercury and experience softer skin, healthier hair & better breathing
• Replacement Filter replacement is a breeze - simply unscrew the shower filter housing, remove the old filter, and pop the new filter in!
• For use with Brondell VivaSpring Compact Shower Filters (CSF models) only
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2707-LN-06-06-SS)
- APACHE EVA Tubing Boxed 5/8" I.D. x 1/8" Wall - 100' Box (15018535)
- JONES STEPHENS 2 PLASTIC NIPPLE CADDY TRAY (N70300)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-694)
- BRONDELL Filter Replacement Cartridge for VivaSpring Showerhead (FF-15)
- BRONDELL VivaSpring Compact Shower Filter - Polished Chrome (CSF-PC)
- BRONDELL VivaSpring Compact Shower Filter - Oil Rubbed Bronze (CSF-RB)
- POWERS Transformer Box 120V 60 Hz, 24VAC (444 119)
- JANDORF FINIAL 1-1/4"" NICKEL PK2 (60103)
- JONES STEPHENS Lavatory Supply Kit, BN, 5/8"AngleStop (S1036BN)
- MOEN Shower Arm Brushed Nickel (CL10154BN)
- Brondell Showerhead and Tub Accessories