Shop All Showerhead and Tub Accessories
Brondell
VivaSpring Compact Shower Filter - Oil Rubbed Bronze
Mfr # CSF-RB
Zoro # G905578601
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All shower systems
- Material ABS Plastic
- Length 3.39
- Width 3.39
- Features Reduces free chlorine, mercury and lead from shower water, protecting skin, hair and lungs - features US sourced KDF filtration material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brondell
- MFR # CSF-RB
- Zoro # G905578601
- UPC # 819911013272
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 3.39 |
Width | 3.39 |
Height | 2.91 |
Size | One size |
Details
For Use With | All shower systems |
Material | ABS Plastic |
Features | Reduces free chlorine, mercury and lead from shower water, protecting skin, hair and lungs - features US sourced KDF filtration material |
Includes | 6 month filter and plumber's tape |
Color/Finish | Oil Rubbed Bronze |
Description
Your style, filtered. Love your shower head but want a filtered shower? Get powerful filtration while continuing to use the shower head that you know and love – fixed head, hand shower or combo – without any water pressure change. The VivaSpring Compact Shower Filter provides quality filtration from 100% US-sourced, high-purity KDF filtration material
• Reduce chemicals like free chlorine, lead, & mercury and experience softer skin, healthier hair & better breathing
• 53% thinner than other shower filters which lower the height of your shower head
• 20% denser filtration material providing better filtration with a smaller footprint
• Certified to NSF/ANSI standard 177
• Experience maximum filtration coverage without fillers, additives, or gimmicks of bulkier filters
• Installs easily on any standard .5” threaded shower arm and head
• Simply unscrew your shower head, add the VivaSpring, & reattach your shower head, no tools required
• Includes FF-30 shower filter for 10,000 gallons (up to 6 months of filtration)
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Reduce chemicals like free chlorine, lead, & mercury and experience softer skin, healthier hair & better breathing
• 53% thinner than other shower filters which lower the height of your shower head
• 20% denser filtration material providing better filtration with a smaller footprint
• Certified to NSF/ANSI standard 177
• Experience maximum filtration coverage without fillers, additives, or gimmicks of bulkier filters
• Installs easily on any standard .5” threaded shower arm and head
• Simply unscrew your shower head, add the VivaSpring, & reattach your shower head, no tools required
• Includes FF-30 shower filter for 10,000 gallons (up to 6 months of filtration)
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handle Repair Part Faucet, Chrome (RP17443)
- ZORO SELECT 4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-425)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type M (MH05010)
- LEGEND VALVE 3/4 P-200 NO LEAD LEGEND-PRESS (101-004NL)
- BRONDELL VivaSpring Compact Shower Filter - Polished Chrome (CSF-PC)
- BRONDELL VivaSpring Compact Shower Filter Replacement Filter Cartridge (FF-30)
- BRONDELL Filter Replacement Cartridge for VivaSpring Showerhead (FF-15)
- ROHL Trim Plate, Polished Chrome, Wall (A4914LMAPC)
- CAMCO RV SINK/SHWR STRAINR 3PK (42273)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Chrome (CCS121)
- MOEN 6" Straight Shower Arm (116651)
- Brondell Showerhead and Tub Accessories