Shop All Shower Heads
Brondell
VivaSpring Certified Filtered Showerhead in Chrome with Slate Face
Mfr # FSH25-CG
Zoro # G005578624
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # FSH25-CG
- Zoro # G005578624
- UPC # 819911012725
- Country of Origin China
- Category Shower Heads
Description
Your Style. Filtered. You’re not just washing with H2O! Scary, right? Free chlorine, lead, and mercury are all contaminants that can be found in your shower water. Protect yourself with the VivaSpring filtered shower head so you are not absorbing them through your skin or inhaling them through your shower steam. The VivaSpring shower head uses patented technology to reduce these contaminants, and as a bonus, the process also has a mild anti-bacterial effect. This means you’re using safe, clean water when washing your most vulnerable and precious commodity – yourself!
• Certified filtration delivers smoother, younger-looking skin and silkier, shinier hair
• Filtering shower water provides lung protection, so you’re not inhaling contaminated steam
• Wide rain spray provides soothing coverage
• All metal connection for durability
• Metal ball joint for angle adjustment of showerhead
• Silicone nozzles are easy to clean
• WaterSense certified means VivaSpring uses less water, with no sacrifice to quality or product performance
• Filtration tested & certified to NSF/ANSI standard 177
• 6 month filter contains USA sourced KDF material for powerful filtration
• Certified filtration delivers smoother, younger-looking skin and silkier, shinier hair
• Filtering shower water provides lung protection, so you’re not inhaling contaminated steam
• Wide rain spray provides soothing coverage
• All metal connection for durability
• Metal ball joint for angle adjustment of showerhead
• Silicone nozzles are easy to clean
• WaterSense certified means VivaSpring uses less water, with no sacrifice to quality or product performance
• Filtration tested & certified to NSF/ANSI standard 177
• 6 month filter contains USA sourced KDF material for powerful filtration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Safety Orange (N2S)
- PARKER Brass Metric Compression Fitting (0127 12 00)
- KOHLER Escale Bathroom Sink Overflow Caps (4061-TT)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 18 in., Extruded Aluminum Single Pack (MP59024)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- SPEAKMAN Icon Shower Head, 2.5 gpm, Matte Black (S-2252-MB)
- SPEAKMAN Neo S-3010-MB-E175 Shower Head (S-3010-MB-E175)
- KOHLER Parallel Shwr Trim, 2.5 Gpm Showerhead (TS23503-4-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Wall (RP62283RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (52663-CZ)
- Brondell Bathtub Faucets & Accessories