Shop All Toilet Seats
Brondell
Swash Select BL97 Remote Controlled Bidet Seat, Elongated White
Mfr # BL97-EW
Zoro # G605578635
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # BL97-EW
- Zoro # G605578635
- UPC # 819911014309
- Country of Origin Korea, Republic of
- Category Toilet Seats
Description
The Brondell Swash BL97 bidet toilet seat delivers a comprehensive list of features for a truly advanced clean. Crafted with stainless-steel nozzle, ergonomic heated seat, and wireless lite-touch remote. Priced to please and designed for a simple DIY installation. Customize your clean and save your favorite settings. The Brondell Swash Select collection delivers comprehensive, advanced features and designer style at our most affordable price point. Upgrade your bathroom experience with an electronic bidet toilet seat that provides a superior clean while saving you money on toilet paper.
The Brondell Swash BL97 is our entry-tier model in the Swash Select collection with wireless remote control.
• Stainless-steel nozzle is resistant to bacteria and more hygienic than plastic
• Positionable nozzle cleans where it's needed
• Water pressure is fully adjustable to suit every user's preference Adjustable water temperature for a comfortable wash
• Nozzle oscillation moves back and forth to clean the right area
• Gentle Wash function provides extra comfort for sensitive users Rear and front (feminine) wash have separate angles that clean in the right places
• Ergonomic heated seat with adjustable temperature for a comfortable experience
• Massage and Pulse provide extra nozzle movement and gentle pressure to maintain cleanliness
• Continuous heated water doesn't run out like other tank based systems
• Illuminating blue LED nightlight means no more night time trips to the bathroom in the dark
• Dual Eco Mode for energy savings
• Wireless remote control provides full, intuitive operation of all functions, also includes dock
• Gentle-closing seat and lid means no more slams or pinched fingers
• Quick-release seat is easily removed for cleaning
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
The Brondell Swash BL97 is our entry-tier model in the Swash Select collection with wireless remote control.
• Stainless-steel nozzle is resistant to bacteria and more hygienic than plastic
• Positionable nozzle cleans where it's needed
• Water pressure is fully adjustable to suit every user's preference Adjustable water temperature for a comfortable wash
• Nozzle oscillation moves back and forth to clean the right area
• Gentle Wash function provides extra comfort for sensitive users Rear and front (feminine) wash have separate angles that clean in the right places
• Ergonomic heated seat with adjustable temperature for a comfortable experience
• Massage and Pulse provide extra nozzle movement and gentle pressure to maintain cleanliness
• Continuous heated water doesn't run out like other tank based systems
• Illuminating blue LED nightlight means no more night time trips to the bathroom in the dark
• Dual Eco Mode for energy savings
• Wireless remote control provides full, intuitive operation of all functions, also includes dock
• Gentle-closing seat and lid means no more slams or pinched fingers
• Quick-release seat is easily removed for cleaning
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Reducing Bushing, Polypropylene, 2" x 1-1/2", Schedule 40, 80 psi Max Pressure (2x11/2 RB)
- BLACKMAX Flaring (BFT850K)
- JONES STEPHENS PVC Compression Coupling, 2" Pipe Size (C12200)
- CHICAGO FAUCET Metering 8" Mount, Bathroom Faucet, Chrome plated (3500-8E2805ABCP)
- BRONDELL LumaWarm Heated Nightlight Toilet Seat-Elongated White (L60-EW)
- BRONDELL Swash 1400 Luxury Bidet Toilet Seat-Elongated, White (S1400-EW)
- BRONDELL Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Elongated White (S102-EW)
- BRONDELL Side-Mounted All Metal Attachable Bidet with Adjustable Spray Wand, Ambient Temperature (SMB-15)
- BRONDELL FreshSpa Comfort+ Dual Temperature Bidet Attachment (FSR-25)
- BRONDELL Swash Select BL67 Sidearm Bidet Seat, Elongated White (BL67-EW)
- JONES STEPHENS Delux Soft Seat w/Wood Cores, Bone, Elngtd, With Cover, Embossed Vinyl (C1B5E201)
- Brondell Toilet Seats