Brondell

Swash 1400 Luxury Bidet Toilet Seat-Round, White


product price: $669.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brondell
  • MFR # S1400-RW
  • Zoro # G305578645
  • UPC #
    819911012244
  • Country of Origin Korea, Republic of
  • Category Toilet Seats

Description

Join the Wash Don't Wipe Revolution with the premium class Swash 1400 luxury bidet toilet seat. The Swash 1400 is Brondell’s most feature packed advanced bidet seat ever. Made with the highest quality components and backed by Brondell's industry-leading customer service, the Swash 1400 bidet toilet seat is affordable luxury that easily installs on your existing toilet. Loaded with intelligent design features that provide a personalized experience the Swash 1400 is full of cutting edge technology and was designed specifically for North America.
• Dual positionable nozzles constructed of stainless steel are more hygienic than plastic
• Nozzle sterilization maintains cleanliness of the system
• Adjustable warm air dryer drastically reduces the need for wasteful toilet paper
• Replaceable deodorizer keeps the air fresh
• Water heating system provides endless warm water unlike other tank based systems that run out
• Aerated wash provides comfort with spray width adjustment (three levels) for superior coverage
• Nozzle oscillation moves back and forth to cleanse the right areas
• Compact wireless remote control is intuitive and easy to operate all functions
• Two programmable user settings to save favorite settings
• One-touch auto mode initiates a full wash and dry cycle at the touch of one button
• Strong sittable lid with gentle-closing seat and lid means no more slams or pinched fingers
• Hidden pocket for water and power connections keep the look of the Swash clean and streamlined
• Adjustable water temperature and pressure to suit every user's preference
• Nozzles automatically self clean before and after each use
• Ergonomic adjustable heated seat provides constant comfort
• Illuminating nightlight means no more nighttime trips to the bathroom in the dark
• Automatic eco mode saves energy and resources
• Quick-release button for easy cleaning
• Safety seat sensor prevents the nozzles from spraying water if no one is seated
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.