Shop All Humidifier and Dehumidifier Parts
Brondell
Revive TrueHEPA Air Purifier + Humidifier, Black
Mfr # PR50-B
Zoro # G905578878
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All environments that need air purification and humidification
- Includes All necessary filters to get started
- Height 19
- Color Black
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # PR50-B
- Zoro # G905578878
- UPC # 819911014637
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Height | 19 |
Width | 12.5 |
Details
For Use With | All environments that need air purification and humidification |
Includes | All necessary filters to get started |
Color | Black |
Voltage | 120 V |
Description
It's not just an air purifier...The Revive is a premium TrueHEPA air purifier and unique humidifier. Don’t just filter your air, refresh it with the Revive! Adding moisture to filtered air not only helps relieve allergy symptoms, stuffy nose and sinus congestion, but it also effectively relieves dry skin and reduces asthma symptoms. Super-efficient evaporative humidification makes for a more consistent humidity level and won’t over-saturate the immediately-surrounding area.
• Revive’s dual suction system moves through more air faster than comparable sized machines
• Revive’s True HEPA filters remove 99.97% of particulates and allergens larger than 0.3 microns, makes your air cleaner and fresher so you can breathe easier
• Dual intake system creates better airflow, the Revive will refresh the air in a 627sf room 3 times every hour
• The Granulated Carbon Filter traps and removes odors, harmful gases, and VOCs
• The Off-Gassing Reduction Filter effectively removes invisible substances like formaldehyde and VOCs that contribute to “Sick House Syndrome” and can cause health and respiratory issues
• Revive’s Evaporative Humidification Method emits smaller water particles so they can travel through the air more easily and efficiently, providing an even humidity throughout the room
• The humidifier filter operates similar to an air washer trapping dust and other air particles in the filter so they are taken out of the room’s atmosphere
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Revive’s dual suction system moves through more air faster than comparable sized machines
• Revive’s True HEPA filters remove 99.97% of particulates and allergens larger than 0.3 microns, makes your air cleaner and fresher so you can breathe easier
• Dual intake system creates better airflow, the Revive will refresh the air in a 627sf room 3 times every hour
• The Granulated Carbon Filter traps and removes odors, harmful gases, and VOCs
• The Off-Gassing Reduction Filter effectively removes invisible substances like formaldehyde and VOCs that contribute to “Sick House Syndrome” and can cause health and respiratory issues
• Revive’s Evaporative Humidification Method emits smaller water particles so they can travel through the air more easily and efficiently, providing an even humidity throughout the room
• The humidifier filter operates similar to an air washer trapping dust and other air particles in the filter so they are taken out of the room’s atmosphere
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9514)
- CARRIER Relay Circuit Board (HN67ZZ001)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1"Wx10'L, Grounded (BIH101100LG)
- DAYTON Propeller, 18 In, 5/8 Bore, 3410 CFM (3GTF8)
- BRONDELL Revive Humidifier Filter, Pack of 3 (PRF-52)
- BRONDELL Revive TrueHEPA Air Purifier + Humidifier, White (PR50-W)
- WHITE-RODGERS HFT2100 HUMIDIFIER PAD (PAD-A04-1725-052)
- ESSICK AIR Humidifier Wick Filter (MAF2)
- MORTON SALT 25LB CleanProt Pellet (F124990000G)
- AIRCARE Demineralization Cartridge, PK3 (AU5003PK)
- AIRCARE Humidifier Wick, For 5KEF3 (MAF2)
- Brondell Humidifier and Dehumidifier Parts