Shop All Air Cleaner Filters
Brondell
Revive Standard Replacement Filter Pack
Mfr # PRF-51
Zoro # G305578652
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 12
- Nominal Width 9.62
- For Use With Revive Air Purifier and Humidifier (PR50)
- Features One year replacement filter pack
- Size One size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # PRF-51
- Zoro # G305578652
- UPC # 819911014644
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Height | 12 |
Nominal Width | 9.62 |
Size | One size |
Length (In.) | 1.18 |
Details
For Use With | Revive Air Purifier and Humidifier (PR50) |
Features | One year replacement filter pack |
Includes | 2 True HEPA filters and Carbon filter for 1 year of protection |
Application | Keep your Brondell air purifier performing at its best so it can protect you and your loved ones |
Color | Black |
Media Material | Mixed material |
Description
One year replacement filter pack: the Active Carbon Filter and both True HEPA Filters needed for one year of use in the O2+ Revive are included. Specialty Filters and Humidifier Filters NOT included (sold separately)
• True HEPA filters: Moving air through dual True HEPA filters, that remove 99.97% of particulates and allergens larger than 0.3 microns, makes your air cleaner and fresher so you can breathe easier
• The Active Carbon Filter has a honeycomb structure to ensure full coverage of granulated carbon throughout the filter to trap and remove odors, harmful gases, and VOCs
• Only for Revive: the will only work with the Brondell O2+ Revive models PR50-W and PR50-B
• Other available Revive Replacement Filters: the True HEPA filters and Active Carbon filter are changed every year while the Specialized Filter (PRF-58) and Humidifier Filter (PRF-52) get changed after four months or as needed
• Specialized Filters and Humidifier Filters sold separately
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• True HEPA filters: Moving air through dual True HEPA filters, that remove 99.97% of particulates and allergens larger than 0.3 microns, makes your air cleaner and fresher so you can breathe easier
• The Active Carbon Filter has a honeycomb structure to ensure full coverage of granulated carbon throughout the filter to trap and remove odors, harmful gases, and VOCs
• Only for Revive: the will only work with the Brondell O2+ Revive models PR50-W and PR50-B
• Other available Revive Replacement Filters: the True HEPA filters and Active Carbon filter are changed every year while the Specialized Filter (PRF-58) and Humidifier Filter (PRF-52) get changed after four months or as needed
• Specialized Filters and Humidifier Filters sold separately
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Check Valve, 1700000 Btu, 125 psi (0369010)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- HONEYWELL HOME Humidifier Valve Kit, Replacement (HM750AVKIT/U)
- JOHNSON CONTROLS Activated Carbon Filter Element (A-4000-633)
- BRONDELL Horizon Air Purifier Replacement Filter (PHZF-21)
- BRONDELL Pro Sanitizing Air Purifier Replacement Filter Set (PP-41)
- BRONDELL Revive Offgassing Reduction Filter, Pack of 3 (PRF-58)
- EVA-DRY/MOMENTUM SALES & MKTG Dacasso a9202 Jasper Brown Suede Leather Coffee Sleeve (a9202)
- ILC Replacement For Aprilaire 210ß Filter (210?)
- BALDWIN FILTERS Panel Air Element (PA10433)
- AIR HANDLER Filter, 11 In. D, 23 In. H, PK4 (4E435)
- Brondell Air Cleaner Filters