Shop All Air Cleaner Filters
Brondell
Revive Offgassing Reduction Filter, Pack of 3
Mfr # PRF-58
Zoro # G805578602
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 12
- Nominal Width 9.62
- For Use With Revive Air Purifier and Humidifier (PR50)
- Size One size
- Application Keep your Brondell air purifier performing at its best so it can protect you and your loved ones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # PRF-58
- Zoro # G805578602
- UPC # 819911014705
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Height | 12 |
Nominal Width | 9.62 |
Size | One size |
Length (In.) | 0.23 |
Details
For Use With | Revive Air Purifier and Humidifier (PR50) |
Application | Keep your Brondell air purifier performing at its best so it can protect you and your loved ones |
Media Material | Mixed material |
Color | Black |
Features | One year replacement filter pack |
Includes | 3 filters for 1 year of protection |
Description
One year replacement filter pack: Using a proprietary catalyst, the Specialized Off-Gassing Reduction Filter effectively removes invisible substances like formaldehyde and VOCs that contribute to “Sick House Syndrome” that can cause health and respiratory issues.
• Standard Filter Pack and Humidifier Filters NOT included (sold separately)
• Only for Revive: The Revive Off-Gassing Reduction Filter Pack will only work with the Brondell O2+ Revive models PR50-W and PR50-B
• Other available Revive replacement filters: The Specialized Off-Gassing Reduction Filters (PRF-58) get changed after four months or as needed along with the Humidifier Filters (PRF-52). The Standard Replacement Filter Pack (PRF-51) is changed every year
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Standard Filter Pack and Humidifier Filters NOT included (sold separately)
• Only for Revive: The Revive Off-Gassing Reduction Filter Pack will only work with the Brondell O2+ Revive models PR50-W and PR50-B
• Other available Revive replacement filters: The Specialized Off-Gassing Reduction Filters (PRF-58) get changed after four months or as needed along with the Humidifier Filters (PRF-52). The Standard Replacement Filter Pack (PRF-51) is changed every year
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAR-BER FILTERS R Filters Replacement Cartridge (1229)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A219)
- COMAIR ROTRON WHISPER XL 115V-AC FAN (WX2A1)
- RECKITT BENCKISER 16OZ Furn Lemon Oil (6233875143)
- BRONDELL Revive Standard Replacement Filter Pack (PRF-51)
- BRONDELL Pro Sanitizing Air Purifier Replacement Filter Set (PP-41)
- BRONDELL Horizon Air Purifier Replacement Filter (PHZF-21)
- DRI-EAZ Air Cleaner Filter, 15x16-3/8x2-1/4, PK3 (F584)
- JOHNSON CONTROLS In Line Filter, A-4000-137 (A-4000-1037)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- WORLD MARKETING OF AMERICA Perfection Repl Wick (27540)
- Brondell Air Cleaner Filters