Shop All Air Cleaner Filters
Brondell
Pro Sanitizing Air Purifier Replacement Filter Set
Mfr # PP-41
Zoro # G005578617
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 18.6
- Nominal Width 1.6
- For Use With Brondell Pro Sanitizing Air Purifier (P700)
- Features Proprietary filter technology eliminates more than 99.9% of COVID-19 in 15 minutes in a 538 sq ft room, also effective against other viruses including influenza
- Media Material Mixed material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # PP-41
- Zoro # G005578617
- UPC # 819911011643
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Height | 18.6 |
Nominal Width | 1.6 |
Size | One size |
Length (In.) | 12.8 |
Details
For Use With | Brondell Pro Sanitizing Air Purifier (P700) |
Features | Proprietary filter technology eliminates more than 99.9% of COVID-19 in 15 minutes in a 538 sq ft room, also effective against other viruses including influenza |
Media Material | Mixed material |
Weight | 3.2 |
Includes | Pre-filter, H12 HEPA grade filter, and Nanocrystalline |
Color | White |
Application | Keep your Brondell air purifier performing at its best so it can protect you and your loved ones |
Description
The Brondell Pro Sanitizing Air Purifier with AG+ Technology by Aurabeat’s Filter Replacement Pack includes all three filters needed to keep your Brondell Pro performing at its best. Includes Pre-filter, High Efficiency H12 HEPA Filter with patented AG+ Technology, and Nanocrystalline Filter. Suggested use is 8-12 months depending on conditions and it’s recommended to replace the filter set at least once a year for optimal performance and protection.
• Pre-filter: Captures hair, fiber, large particles, dander, etc. and helps protect and keep the HEPA filter active to combat viruses and bacteria - under normal usage, it can be used for one year before it needs to be replaced
• Nanocrystalline Filter: Natural non-metallic minerals are used to remove harmful gases, formaldehyde, benzene, VOC (volatile organic compounds), and odor from the air
• Filter pack is only compatible with the Brondell Pro Sanitizing Air Purifier with AG+ Technology by Aurabeat (P700)
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Pre-filter: Captures hair, fiber, large particles, dander, etc. and helps protect and keep the HEPA filter active to combat viruses and bacteria - under normal usage, it can be used for one year before it needs to be replaced
• Nanocrystalline Filter: Natural non-metallic minerals are used to remove harmful gases, formaldehyde, benzene, VOC (volatile organic compounds), and odor from the air
• Filter pack is only compatible with the Brondell Pro Sanitizing Air Purifier with AG+ Technology by Aurabeat (P700)
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 7.5 Amps AC (FEP-1824-1RA)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/2 (VG1845ER)
- ROBERTSHAW Gas Dial (11-053)
- BRONDELL Horizon Air Purifier Replacement Filter (PHZF-21)
- BRONDELL Revive Standard Replacement Filter Pack (PRF-51)
- BRONDELL Revive Offgassing Reduction Filter, Pack of 3 (PRF-58)
- AIR SYSTEMS INTL Filter Assembly, 50Cfm, D Assembly (WL009)
- ILC Replacement For Aprilaire 213ß Filter 2-Pack, 2PK (213?)
- DAYTON Bag Filter, For G2422524 (2HNT1)
- DAYTON Replacement TiO2 and Carbon Filter, For G2622767 (2HPB6)
- Brondell Air Cleaner Filters