Shop All Air Cleaners and Accessories
Brondell
Pro Sanitizing Air Purifier for Purification Virus, Bacteria and Allergens
Mfr # P700BB-W
Zoro # G305578874
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With All environments that need air purification and protection against viruses
- Length 8.3
- Width 15.4
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # P700BB-W
- Zoro # G305578874
- UPC # 819911011612
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 8.3 |
Width | 15.4 |
Height | 24.7 |
Size | One size |
Details
Color | White |
For Use With | All environments that need air purification and protection against viruses |
Voltage | 120 V |
Material | Mixed material |
Includes | All necessary filters to get started |
Application | Protect your loved ones by capturing and eliminating viruses including COVID-19 and influenza |
Features | Proprietary filter technology eliminates more than 99.9% of COVID-19 in 15 minutes in a 538 sq ft room, also effective against other viruses including influenza |
Weight | 19.2 |
Description
The Brondell Pro Sanitizing Air Purifier with AG+ Technology by Aurabeat is an extra layer of protection for your home or business and is proven by independent lab tests at MRIGlobal to eliminate ≥99.9% of COVID-19 virus (SARS-CoV-2) within 15 minutes*, while producing zero ozone**. Already protecting millions from viruses globally, the Brondell Pro with AG+ Technology is in use to protect highly infectious environments such as COVID-19 testing locations, quarantine facilities, and hospitals.
• Patent Pending Air Sanitizing Technology keeps you protected with unique, powerful AG+ technology by Aurabeat
• High-efficiency H12 HEPA Grade Filter reduces general virus, bacteria, pollutants, and mold
• Nanocrystalline Filter reduces harmful gases, formaldehyde, benzene, VOCs, and odors
• UV Disinfection helps sanitize the air, surface of the filters, and the inside of the unit
• Plasma Generator emits ions that neutralize the air, destroying microorganisms without generating harmful ozone
• Maximum recommended room size of 1,655 sq. ft.
• Auto Mode adjusts Fan Speed accordingly
• Filter change reminder indicates when it’s time for replacement for optimal performance
• Filter life: 8-12 mo.
• * MRIGlobal Test Report: Characterization of a Flow-Through Air Purification Device In Deactivation Of SARS-CoV-2
• ** Intertek UL 2998 Verified Zero Ozone: Conformance Criteria: UL 2998 (3rd Edition, July 10, 2020) clause 6.2, emittance of ozone not exceeding a concentration of 0.005 ppm
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Patent Pending Air Sanitizing Technology keeps you protected with unique, powerful AG+ technology by Aurabeat
• High-efficiency H12 HEPA Grade Filter reduces general virus, bacteria, pollutants, and mold
• Nanocrystalline Filter reduces harmful gases, formaldehyde, benzene, VOCs, and odors
• UV Disinfection helps sanitize the air, surface of the filters, and the inside of the unit
• Plasma Generator emits ions that neutralize the air, destroying microorganisms without generating harmful ozone
• Maximum recommended room size of 1,655 sq. ft.
• Auto Mode adjusts Fan Speed accordingly
• Filter change reminder indicates when it’s time for replacement for optimal performance
• Filter life: 8-12 mo.
• * MRIGlobal Test Report: Characterization of a Flow-Through Air Purification Device In Deactivation Of SARS-CoV-2
• ** Intertek UL 2998 Verified Zero Ozone: Conformance Criteria: UL 2998 (3rd Edition, July 10, 2020) clause 6.2, emittance of ozone not exceeding a concentration of 0.005 ppm
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x30x2 Pleated Air Filter, MERV 8 (80055.022030)
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- AAON 15' EBC EBUS Cable Assembly (G029440)
- FIREPLACE GLASS DOORS Amhearst Medium Glass door (AM-2101)
- BRONDELL Horizon True HEPA Air Purifier (P200-W)
- ULTRA-SUN Air Treatment System, 3 Stage, 1200 CFM (Trio-1200)
- KWIKOOL Air Purification, 115V/ 15 AMP (KBX600)
- EXTRACT-ALL Refillable 5" Module, Carbon for SP-400 (F-400-C5)
- PURE ENRICHMENT PureZone 5-3/4 in. H X 1/4 in. W Rectangular HEPA Air Purifier Filter (PECOMFIL)
- HONEYWELL HOME Air Purifier, 32VAC, 50/60 Hz (UV2400U1000)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- Brondell Air Cleaners and Accessories