Shop All Washroom Accessories
Brondell
Nebia Self-Care Kit
Mfr # NBS-SCK
Zoro # G809021678
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18 in
- Overall Height 2.5 in
- Finish Beige
- Width (In.) 7 in
- Material Sustainably sourced bamboo, pumice, bristle, cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # NBS-SCK
- Zoro # G809021678
- UPC # 850973008226
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 18 in |
Overall Height | 2.5 in |
Width (In.) | 7 in |
Size | One size |
Details
Item | Shower self-care kit |
Finish | Beige |
Material | Sustainably sourced bamboo, pumice, bristle, cotton |
Includes | Includes a long-handled bamboo loofah, a boar-hair bristle brush with pumice stone, and a bamboo cotton shower cloth complete with its own cotton storage bag |
Features | Includes a long-handled bamboo loofah, a boar-hair bristle brush with pumice stone, and a bamboo cotton shower cloth complete with its own cotton storage bag |
Description
Indulge in self-care, without harming the planet.Give your daily showering routine a luxurious and sustainable boost. Our Self-Care Kit is designed for plastic-free pampering. The boar-hair brush and pumice stone combo safely remove dry skin and calluses from feet and other areas, and can also be used for dry body brushing before you hop into the shower. The bamboo loofah allows you to thoroughly exfoliate every part of your body, revealing brighter, younger-looking skin. And as a planet-friendly alternative to conventional shower sponges, our soft cotton/bamboo shower cloth allows for gentle washing, and includes a cotton storage bag for travel. This set makes an excellent gift for anyone looking to elevate their self-care routine-while putting the planet first.Includes 3 self-care essentialsMade with sustainably sourced materialsMakes the perfect gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female Flare Low Lead Brass Forged Nut (704018-04)
- KOHLER Square Towel Arm (23291-CP)
- F MATIC Naturally Clean Urinal Screens, 60PK (US600N)
- CUSH-A-NATOR High Intensity Temp Orange, Steel, Pipe (HIT64P)
- BRONDELL Nebia Double Shelf Brushed Nickel (BR-DBSHELF-BN)
- ZURN Shower Head Holder, White, 1/1/2 in. Depth (Z7000-GBH)
- MOEN Hotel / Motel Recessed Paper Holder Bright Chrome (5571)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99001-SCF-NA)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- PFISTER Contempra Paper Holder, Brushed Gold (BPH-NC1BG)
- TAYMOR Corner Basket, 1-5/8x8-1/4x5", Polished (05-1086S)
- Brondell Washroom Accessories