Shop All Bath and Shower Mats
Brondell
Nebia Quick - Dry Earth Mat Gray
Mfr # BR-EARTHMAT-GRA
Zoro # G809017688
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 27.2 in
- Width 15.8 in
- Weight 5.5 lbs
- Material Natural diatomaceous earth
- Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # BR-EARTHMAT-GRA
- Zoro # G809017688
- UPC # 819911016907
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 27.2 in |
Width | 15.8 in |
Height | 0.4 in |
Details
Item | Bath mat |
Color | Gray |
Weight | 5.5 lbs |
Material | Natural diatomaceous earth |
Description
Meet the bath mat of the future.A bath mat that never needs to be washed might sound too good to be true-until you meet our Nebia Quick-Dry Earth Mat. Made of diatomaceous earth, a naturally occurring silica-based material it dries in minutes, thanks to its exceptional water-absorbing properties and high porosity. Naturally antimicrobial and mold-resistant, our Earth Mat feels smooth under foot similar to terra cotta tile and features a lightly ribbed, anti-slip surface. Step out of the shower and watch as your Earth Mat dries right before your eyes, leaving no trace of moisture behind. It never needs laundering, leading to substantial savings of water, energy, and chemicals over the lifetime of the mat. If treated with care, the Quick-Dry Earth Mat will last for years, or even for decades. Available in Black and Gray to complement any modern bathroom decor.Made of diatomaceous earthDries in minutesOdor- and mildew-resistantAvailable in 2 modern colors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVINGRPORATION WHT Folding Table (14195-6PDQ)
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- EMBASSY L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60892-79)
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- BRONDELL Nebia Bath Mat Soft Gray (BR-BMAT-SGRA)
- LDR GLOBAL INDUSTRIES LDR Global Industries 4305496 Bath Accessories; Oak Finish - 4 Piece (4305496)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- KB KB BM1126-B 36 x 26 x 12 in. Etagere-Bathroom Rack; Black & Marble top (BM1126-B)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- Brondell Bath and Shower Mats