Shop All Showerheads and Tub Faucets
Brondell
Nebia Corre Four-Function Hand Shower, Oil Rubbed Bronze
Mfr # N400H0ORB
Zoro # G209017691
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes High quality, durable yet flexible water hose
- Features Reduces water usage in your shower by up to 50%, and features 4 unique and powerful spray modes to satisfy every preference
- Finish Oil Rubbed Bronze
- Height 6.5 in
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # N400H0ORB
- Zoro # G209017691
- UPC # 819911016778
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 6.5 in |
Width | 6.5 in |
Size | One size, universal fit |
Length | 5 in |
Details
Includes | High quality, durable yet flexible water hose |
Item | Water saving fixed showerhead |
Features | Reduces water usage in your shower by up to 50%, and features 4 unique and powerful spray modes to satisfy every preference |
Finish | Oil Rubbed Bronze |
Standards | Designed and manufactured to comply with the applicable requirements of WaterSense®. ASME112.18.1/CSA B-125.1, ASSE 1022 |
Material | Plastic, metal |
Description
There's more to saving water than simply taking shorter showers. Our Nebia Four-Function Water-Saving Handshower features patented nozzle technology, resulting in 50% water savings as compared to standard 2.5 gpm showerhead sprayers, without compromising water pressure or rinsing capability. That's right-Nebia's nozzles are engineered to offer industry-leading water conservation, while providing optimal spray velocity for absolute pampering, so you'll never miss out on luxury. Toggle easily between the 4 different modes, from soft showerhead spray to high-pressure spray, and enjoy a shower that's always tailored to your needs. Installation takes only a few minutes, without the need for fancy tools or plumbing experience. Simply remove your existing showerhead and hand-tighten the Nebia onto your existing shower arm. Includes a 72 in / 183 cm hose and magnetic mounting for a secure hold and easy release. Prefer a fixed showerhead option Try our Nebia Water-Saving Fixed Showerhead.Patented water-saving technology saves up to 50% of water as compared to standard 2.5 gpm showerheadsUp to 60% more force when measured against EPA WaterSense performance specifications for standard showerheads Flow rate of 1.2-1.5 gallons per minute gpmEngineered for comfort and performanceAtomizing nozzles produce millions of precise water droplets designed for optimal warmth, rinsing, and body coverageWide, 6.5 diameter face delivers a perfectly angled spraySecure magnetic handshower dockMade with recycled ocean plastic componentsFour powerful spray modes, choose between Angel Hair, Super-Saver, Hard, and Soft patternsAll spray patterns provide measurable water and energy savingsEasy, DIY installation and universally compatible - installs in minutes on your existing shower arm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- LEGEND VALVE 1/2" X 9" GALVANIZED NIPPLE (356-073)
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310069406)
- BRONDELL Nebia Corre Four-Function Hand Shower, Brushed Nickel (N400H0SRN)
- BRONDELL Nebia Corre Four-Function Hand Shower, Chrome (N400H0CH)
- BRONDELL Nebia Corre Four-Function Hand Shower, Matte Black (N400H0BL)
- BRONDELL Nebia Corre Four-Function Fixed Shower Head, Brushed Gold (N400R0BG)
- BRONDELL Nebia Corre Four-Function Fixed Shower Head, Oil Rubbed Bronze (N400R0ORB)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-TT)
- WHEDON Shower Arm Adptr Pfister (PF1C)
- Brondell Showerheads and Tub Faucets