Shop All Showerheads and Tub Faucets
Brondell
Nebia Corre Four-Function Fixed Shower Head, Matte Black
Mfr # N400R0BL
Zoro # G709017689
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Reduces water usage in your shower by up to 50%, and features 4 unique and powerful spray modes to satisfy every preference
- Finish Matte Black
- Height 6.5 in
- Width 6.5 in
- Standards Designed and manufactured to comply with the applicable requirements of WaterSense®. ASME112.18.1/CSA B-125.1, ASSE 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # N400R0BL
- Zoro # G709017689
- UPC # 819911016518
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 6.5 in |
Width | 6.5 in |
Length | 3.5 in |
Size | One size, universal fit |
Details
Item | Water saving fixed showerhead |
Features | Reduces water usage in your shower by up to 50%, and features 4 unique and powerful spray modes to satisfy every preference |
Finish | Matte Black |
Standards | Designed and manufactured to comply with the applicable requirements of WaterSense®. ASME112.18.1/CSA B-125.1, ASSE 1015 |
Material | Plastic, metal |
Description
There's more to saving water than simply taking shorter showers. Our Nebia Four-Function Water-Saving Fixed Showerhead features patented nozzle technology, resulting in 50% water savings as compared to standard 2.5 gpm showerhead sprayers, without compromising water pressure or rinsing capability. That's right-Nebia's nozzles are engineered to offer industry-leading water conservation, while providing optimal spray velocity for absolute pampering, so you'll never miss out on luxury. Toggle easily between the 4 different modes, from soft showerhead spray to high-pressure spray, and enjoy a shower that's always tailored to your needs. Installation takes only a few minutes, without the need for fancy tools or plumbing experience. Simply remove your existing showerhead and hand-tighten Quattro onto your existing shower arm. Prefer a showerhead with a removable handheld option Try our Nebia Water-Saving Handshower.Patented water-saving technology saves up to 50% of water as compared to standard 2.5 gpm showerheadsUp to 60% more force when measured against EPA WaterSense performance specifications for standard showerheads Flow rate of 1.2-1.5 gallons per minute gpmEngineered for comfort and performanceAtomizing nozzles produce millions of precise water droplets designed for optimal warmth, rinsing, and body coverageAdjustable head with wide, 6.5 diameter face delivers a perfectly angled sprayFour powerful spray modes, choose between Angel Hair, Super-Saver, Hard, and Soft patternsAll spray patterns provide measurable water and energy savingsEasy, DIY installation - installs in minutes on your existing shower armBrass ball joint allows for precise adjustment and maximum durabilityUniversally compatible with all shower arms; shower arm not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G182)
- ZORO SELECT Ceiling/Wall Rod Hanger Plate, 3/8" Rod (0560428500)
- ZORO SELECT 2-1/2" x 2-1/2" x 1" FNPT Galvanized Reducing Tee (510-995BC)
- BRONDELL Nebia Corre Four-Function Hand Shower, Brushed Nickel (N400H0SRN)
- BRONDELL Nebia Corre Four-Function Fixed Shower Head, Oil Rubbed Bronze (N400R0ORB)
- BRONDELL Nebia Corre Four-Function Hand Shower, Chrome (N400H0CH)
- BRONDELL Nebia Corre Four-Function Fixed Shower Head, Brushed Gold (N400R0BG)
- BRONDELL Nebia Corre Four-Function Hand Shower, Oil Rubbed Bronze (N400H0ORB)
- BRONDELL Nebia Corre Four-Function Hand Shower, Matte Black (N400H0BL)
- COMPLEMENT H59SS0 Shower Hose (H59SS0)
- Brondell Showerheads and Tub Faucets