Shop All Bath and Shower Mats
Brondell
Nebia Bath Mat Soft Gray
Mfr # BR-BMAT-SGRA
Zoro # G709017672
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34 in
- Width 21 in
- Weight 2.2 lbs
- Material Reclaimed cotton
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # BR-BMAT-SGRA
- Zoro # G709017672
- UPC # 819911016884
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 34 in |
Width | 21 in |
Height | 0.5 in |
Details
Item | Bath mat |
Color | Muted Navy |
Weight | 2.2 lbs |
Material | Reclaimed cotton |
Description
Bath mats aren't known for being planet-friendly-so we decided to change that. Rather than using new cotton a water-intensive crop, we used cotton that is typically discarded in the spinning process, and repurposed it to create our Nebia Bath Mat. We added a heathered weave, creating an exceptionally plush and faster-drying mat, and then a latex underlay to ensure a firm grip to the floor. Unlike other bathroom rugs, our Nebia Bath Mat is treated with an antimicrobial finish to combat odor-causing germs. It's ultra stain-resistant, machine washable, non-slip, and built to last. Available in Soft Gray, Muted Navy, and Forest Green.Crafted from 70/30 recycled cotton/polyesterStain- and germ-resistantAvailable in 3 modern colorsMachine washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Executive Chair, Mesh, 23- Height, Adjustable Padded, Blue (HL-0001-BL-GG)
- TRADEMARK FINE ART Howard Robinson 'Alaskan Malamute' Canvas Art, 35x35 (ALI24031-C3535GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 31"L, Work, Metal, Laminate, White, Grey (I 7100)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- KOHLER Turkish Bath Linens Bath Rug, 21" X 34" (31510-TRF)
- HASTINGS HOME Wrapping Paper Storage Box Holds 20 Rolls of 40-inch Gift Wrap Use for Holiday and Christmas (657361CVW)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Water Ripples (KG-RTWTRRPLS)
- FINE-LINE No Slip Reptillan Shower Mat (FI144161)
- TATARA GROUP Tatara Group ET1H Elegant Collection Cotton Swab-Cotton Container - White Resin -pack of 3 (ET1H)
- Brondell Bath and Shower Mats