Shop All Toilet Seats
Brondell
LumaWarm Heated Nightlight Toilet Seat-Elongated White
Mfr # L60-EW
Zoro # G105578623
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Mixed material
- Width 14.3
- Features Low profile toilet seat with adjustable heat for comfort and blue LED nightlight for convenience, easy DIY installation with all parts included
- Seat Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # L60-EW
- Zoro # G105578623
- UPC # 187418000461
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Width | 14.3 |
Seat Height | 3 |
Details
Color | White |
Material | Mixed material |
Features | Low profile toilet seat with adjustable heat for comfort and blue LED nightlight for convenience, easy DIY installation with all parts included |
Includes | All necessary parts for easy DIY installation |
Description
The LumaWarm heated nightlight toilet seat offers the luxury and comfort of a heated seat with the added convenience of an illuminating LED nightlight. There is nothing more jarring than turning on the bathroom light in the middle of the night and sitting down on a freezing cold toilet seat. With the LumaWarm, you will be guided by the soft illuminating glow of the blue nightlight and comforted by the soothing heated seat, set to your personal temperature preference. With 4 temperature setting options (off-low-med-high), the LumaWarm is comfortable all year round. The elegant built in nightlight has a simple on/off button and LED light bulb that is energy efficient and long lasting. The LumaWarm heated nightlight toilet seat quickly and easily replaces any existing toilet seat and is adjustable for a perfect fit on any standard fixture. As with all Brondell toilet seats, the LumaWarm has a gentle closing seat and lid with superior style and quality you won’t find anywhere else. The LumaWarm heated nightlight toilet seat is a must-have for every bathroom. Don’t lose anymore sleep, get the LumaWarm today and start living in luxury.
• Adjustable heated seat (3 temperature settings) suits every user's preference
• Illuminating blue LED nightlight means no more night time trips to the bathroom in the dark
• Gentle-closing seat and lid means no more slams or pinched fingers
• Simple, intuitive controls for every function
• Easy compatibility fits all standard toilet fixtures
• Powered by standard GFI outlet All parts included for easy DIY standard installation
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Adjustable heated seat (3 temperature settings) suits every user's preference
• Illuminating blue LED nightlight means no more night time trips to the bathroom in the dark
• Gentle-closing seat and lid means no more slams or pinched fingers
• Simple, intuitive controls for every function
• Easy compatibility fits all standard toilet fixtures
• Powered by standard GFI outlet All parts included for easy DIY standard installation
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 1" (79235)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 1/2 In Outlet (31300048016000)
- PARKER 1/4" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL4N-316)
- ZURN 3.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6000-X)
- BRONDELL Swash Select DR801 Sidearm Bidet Seat with Warm Air Dryer and Deodorizer, Round White (DR801-RW)
- BRONDELL Swash Select EM617 Bidet Seat with Warm Air Dryer, Elongated White (EM617-EW)
- BRONDELL Side-Mounted All Metal Attachable Bidet with Adjustable Spray Wand, Ambient Temperature (SMB-15)
- BRONDELL BIDET SYSTEM WHITE 20in. (S101-EW)
- BRONDELL Swash Select EM617 Bidet Seat with Warm Air Dryer, Round White (EM617-RW)
- BRONDELL Swash 1400 Luxury Bidet Toilet Seat-Elongated, White (S1400-EW)
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- Brondell Toilet Seats