Shop All Air Cleaners and Accessories
Brondell
Horizon True HEPA Air Purifier
Mfr # P200-W
Zoro # G205578875
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With All environments that need air purification
- Length 6.5
- Width 12
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # P200-W
- Zoro # G205578875
- UPC # 819911014897
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 6.5 |
Width | 12 |
Height | 21.2 |
Size | One size |
Details
Color | White |
For Use With | All environments that need air purification |
Voltage | 120 V |
Features | True HEPA purification with granulated carbon filtration and Intelligent Ion Technology - clears the air of pet dander, pollen, and mold, also traps and dissolves harmful gases, vapors, and VOCs |
Application | Purify the air in your environment by reducing harmful contaminants |
Material | Mixed material |
Includes | All necessary filters to get started |
Weight | 11 |
Description
Experience True HEPA purification coupled with granulated carbon filtration and Intelligent Ion Technology. Horizon not only helps to clear the air of irritants like pet dander, pollen, and mold but it also traps and dissolves harmful gases, vapors, and VOCs.
• True HEPA removes 99.97% of particles and allergens above 0.3 microns
• Granulated carbon odor defense keeps the environment fresh
• While other systems use thin woven carbon material in their filters, Horizon’s filter contains 1.43 lbs. of granulated activated carbon to reduce pollutants
• Intelligent Ion Technology uses negatively charged ions to trap allergens, dust, and bacteria
• Cold catalyst destroys VOC’s
• Intuitive LED touch panel provides total control
• 3 air speed settings for the exact level of purification needed
• Set the adjustable timer to turn the unit off when necessary
• Sleep mode keeps things quiet when you need it
• Filter change indicator provides a gentle reminder when it’s time for filter replacement
• Effective coverage for rooms up to 280 sq. ft.
• ETL listed, UL listed and CARB certified for peace of mind
• 3 year warranty with support from Brondell’s US based Customer Service team
• True HEPA removes 99.97% of particles and allergens above 0.3 microns
• Granulated carbon odor defense keeps the environment fresh
• While other systems use thin woven carbon material in their filters, Horizon’s filter contains 1.43 lbs. of granulated activated carbon to reduce pollutants
• Intelligent Ion Technology uses negatively charged ions to trap allergens, dust, and bacteria
• Cold catalyst destroys VOC’s
• Intuitive LED touch panel provides total control
• 3 air speed settings for the exact level of purification needed
• Set the adjustable timer to turn the unit off when necessary
• Sleep mode keeps things quiet when you need it
• Filter change indicator provides a gentle reminder when it’s time for filter replacement
• Effective coverage for rooms up to 280 sq. ft.
• ETL listed, UL listed and CARB certified for peace of mind
• 3 year warranty with support from Brondell’s US based Customer Service team
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Damper Pin Long Collar (V10600)
- GAF Roll Shngl Vnt Hnd Nl20' (GAFCB10520)
- ZORO SELECT Baseboard Register Air Deflector, Clear (6TUC5)
- ERIE Vt2223 1/2" Npt. 2-Way (VT2223)
- BRONDELL Pro Sanitizing Air Purifier for Purification Virus, Bacteria and Allergens (P700BB-W)
- QUEENAIRE TECHNOLOGIES, INC. Newaire HG2500 Hydroxyl Generator (HG2500)
- BRIGHT DYES Dye Tracer Liquid, Blue, 1 Gallon (106002-01G)
- OMNITEC DESIGN Quick Clamp, 12-1/2In Dia, Stainless Steel (QCW12)
- GLOBAL INDUSTRIAL Commercial Grade Air Scrubber, 3 Stage w/ HEPA Filtration, 500 CFM, 120V (292938)
- KWIKOOL CK-12SS Dual Duct Stainless Flange Ceiling Kit for KBIO1411 (528CK12SS)
- PRO-CELL AIR PURIFIER Air Purifier, 120/240V AC, 60Hz, White, 50 W (Duo-2000)
- Brondell Air Cleaners and Accessories