Shop All Filtration Systems
Brondell
H2O+ Coral Three-Stage Undercounter Water Filtration System with Over 99% Lead Reduction
Mfr # UC300
Zoro # G105578647
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.25
- Color White
- Includes All necessary parts for easy DIY installation
- Overall Width 9
- Size One size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # UC300
- Zoro # G105578647
- UPC # 819911013524
- Country of Origin Korea, Republic of
- Category Filtration Systems
Dimensions
Length | 3.25 |
Overall Width | 9 |
Size | One size |
Height | 13.5 |
Details
Color | White |
Includes | All necessary parts for easy DIY installation |
Material of Construction | Mixed material |
Application | Protect your household by reducing harmful contaminants in your drinking water |
Description
The Coral Three-Stage under counter water filtration system is a great solution for larger households that want best-in-class water filtration with a small, convenient footprint. The Coral UC300 includes an elegant, designer chrome faucet with an integrated LED filter change indicator that reminds you when it’s time to change the filters. The Coral UC300 system is tested and certified by WQA (Water Quality Association) to NSF/ANSI standards 42 & 53 for the reduction of Chlorine, taste and odor, Chloramine, Particulate Class I Particles, Cysts, Mercury, Lead, MTBE, Turbidity, Asbestos, and a full list of VOCs (see our Performance Data Sheet for the full list of contaminates reduced). The triple filter system has also been tested and certified by WQA according to NSF/ANSI 372 (low lead compliance) and CSA B483.1 (Canadian requirements). Coral’s superior performance three filter set (UF-35) consists of a Sediment filter, Pre-Carbon filter, and Carbon Block filter and is designed to last 12 months. The UC300 filters feature a Twist & Seal system that makes changing the filters a breeze. Two “Quick-Connect” hose connections make installation of the Coral system fast and easy. Choose the Coral Three-Stage under counter water filtration system for access to healthy, clean drinking water for the whole family right at your sink!
• Superior filtration performance with certified triple filter carbon block system certified for more than 99% lead reduction
• Designer chrome faucet with integrated LED filter change indicator (included)
• High filtration volume is ideal for larger families and high use households
• Twist & Seal filters make replacement a breeze
• Double o-ring filter seal to prevent leaks One year (12 month) filter life (600 gallon capacity)
• Certified for NSF/ANSI Standards 42, 53, & 372 and CSA B483.1
• Gold Seal certified by WQA (Water Quality Association) for trusted performance
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Superior filtration performance with certified triple filter carbon block system certified for more than 99% lead reduction
• Designer chrome faucet with integrated LED filter change indicator (included)
• High filtration volume is ideal for larger families and high use households
• Twist & Seal filters make replacement a breeze
• Double o-ring filter seal to prevent leaks One year (12 month) filter life (600 gallon capacity)
• Certified for NSF/ANSI Standards 42, 53, & 372 and CSA B483.1
• Gold Seal certified by WQA (Water Quality Association) for trusted performance
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M081801-9200)
- KOHLER Invigoration Series Steam Generator Control Kit (5557-BL)
- NIBCO 1-1/4" x 3/4" NOM C Copper Reducer (600 11/4X3/4)
- WINTERS Mini Ball Valve 1/4" Npt Fxm T-Handle (SMV532)
- BRONDELL Capella Reverse Osmosis Water Filtration System with Eco-Efficient 1:1 Ratio (RC250)
- BRONDELL Cypress Countertop Water Filtration System, WQA Gold Seal Certified (H630)
- HYDROSCIENTIFIC CERTIFIED PLEATED SYNTHETIC JUMBO 170, 5M (HSC-170-5)
- CULLIGAN Culligan 216908 Direct Connect Water System (216908)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-RC-EZ-1 Replacement Water Filter Cartridge (CULLIGAN-RC-EZ-1)
- KEURIG Omnipure Water Filter Kit (5572)
- MANITOWOC Ice Machine Filter System, 0.5 micron (AR-20000-P)
- Brondell Filtration Systems