Shop All Toilet Seats
Brondell
FreshSpa Comfort+ Dual Temperature Bidet Attachment
Mfr # FSR-25
Zoro # G405578620
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brondell
- MFR # FSR-25
- Zoro # G405578620
- UPC # 819911010325
- Country of Origin China
- Category Toilet Seats
Description
The Brondell mounts under your existing toilet seat and provides an easy and affordable way to wash with water. Powered only by your home's water pressure, this bidet attachment is totally non-electric and features dual nozzles for feminine front wash and posterior wash. Warm water is supplied by the easy connection to your sink’s hot water line, and temperature is fully adjustable for a comfortable wash each and every time.
The has a sleek, thin design (0.25”) that fits nicely under your toilet seat with no gap between the seat and toilet rim. This industry leading bidet attachment can be installed by anyone in just minutes and all necessary parts are included in the box.
• Extremely thin (0.25”) design eliminates the gap between toilet seat and rim that can cause cracks
• Dual wash nozzles separate posterior and front (feminine) wash for an added level of hygiene
• Nozzles are retractable and have self cleaning function to maintain hygiene at all times
• Warm and cool water bidet washes with adjustable temperature provides the ultimate comfort all year
• Fully adjustable water pressure to suit the needs of all users
• Ceramic-core internal valve with patented uni-body construction prevents leaks
• Warm water connection is optional and can be capped off if not in use
• Two durable all metal T-Valves for water connections are included
• Easy DIY installation with all necessary parts included
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
The has a sleek, thin design (0.25”) that fits nicely under your toilet seat with no gap between the seat and toilet rim. This industry leading bidet attachment can be installed by anyone in just minutes and all necessary parts are included in the box.
• Extremely thin (0.25”) design eliminates the gap between toilet seat and rim that can cause cracks
• Dual wash nozzles separate posterior and front (feminine) wash for an added level of hygiene
• Nozzles are retractable and have self cleaning function to maintain hygiene at all times
• Warm and cool water bidet washes with adjustable temperature provides the ultimate comfort all year
• Fully adjustable water pressure to suit the needs of all users
• Ceramic-core internal valve with patented uni-body construction prevents leaks
• Warm water connection is optional and can be capped off if not in use
• Two durable all metal T-Valves for water connections are included
• Easy DIY installation with all necessary parts included
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 8 12MIP FF Sillcock (104-515)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5213125)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308002807)
- BRONDELL Swash Select EM417 Sidearm Bidet Seat with Warm Air Dryer, Elongated White (EM417-EW)
- BRONDELL Swash Select DR801 Sidearm Bidet Seat with Warm Air Dryer and Deodorizer, Elongated White (DR801-EW)
- BRONDELL Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Elongated White (S102-EW)
- BRONDELL Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Round White (S102-RW)
- BRONDELL BIDET SYSTEM WHITE 20in. (S101-EW)
- BRONDELL Side-Mounted All Metal Attachable Bidet with Adjustable Spray Wand, Ambient Temperature (SMB-15)
- BRONDELL CleanSpa Luxury Hand-Held Bidet Holster with Integrated Shut Off, Stainless Steel (MBH-40-S)
- Brondell Toilet Seats