Shop All Filtration Systems
Brondell
Cypress Countertop Water Filtration System, WQA Gold Seal Certified
Mfr # H630
Zoro # G005578648
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Protect your household by reducing harmful contaminants in your drinking water
- Overall Width 4.25
- Height 11
- Material of Construction Mixed material
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # H630
- Zoro # G005578648
- UPC # 819911010523
- Country of Origin Korea, Republic of
- Category Filtration Systems
Dimensions
Overall Width | 4.25 |
Height | 11 |
Length | 11.5 |
Size | One size |
Details
Application | Protect your household by reducing harmful contaminants in your drinking water |
Material of Construction | Mixed material |
Color | White |
Includes | All necessary parts for easy DIY installation |
Description
The Cypress countertop water filtration system delivers the convenience of sleek design coupled with powerful triple filtration technology, eliminating wastewater, storage tanks, and complex installation. The H2O+ Cypress installs in under 10 minutes with the provided faucet diverter and fits 99% of home faucets. Alternatively, you can install the water connection under your sink with an available T-valve (sold separately). This is the fastest, easiest, and most elegant high quality filtration system available. In about the same time and ease as changing a light bulb, you can have continuous refreshing filtered water at the push of a button. The 3-stage Cypress water filtration system utilizes three separate advanced water filters, dramatically reducing industrial chemicals, pesticides, herbicides, turbidity, volatile organic compounds (VOC’s), microorganisms, and bad tastes and odors. Reduce harmful chemicals like Atrazine; Chlorobenzene; Trihalomethanes; Methoxychlor; Endrin; 2,4-D; Benzine; DBCP and Aesthetic Chlorine from your tap water for a healthier home and family.
• Elegant slim profile countertop design easily fits into the décor of any kitchen
• Powerful 3-stage filtration with patented Nanotrap technology provides safe drinking water for the whole family
• Triple filter system delivers high quality filtration usually found only in more complex under sink systems
• Continuous filtered water (with no wastewater like complex RO systems)
• Ergonomic pushbutton control for dispensing water is easy to use
• Quick and easy filter replacement makes maintenance a breeze
• Fits 99% of standard kitchen faucets with provided adapters
• Standard DIY installation in less than 10 minutes Tested and certified by WQA (Water Quality Association) for peace of mind that the Cypress provides powerful filtration
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Elegant slim profile countertop design easily fits into the décor of any kitchen
• Powerful 3-stage filtration with patented Nanotrap technology provides safe drinking water for the whole family
• Triple filter system delivers high quality filtration usually found only in more complex under sink systems
• Continuous filtered water (with no wastewater like complex RO systems)
• Ergonomic pushbutton control for dispensing water is easy to use
• Quick and easy filter replacement makes maintenance a breeze
• Fits 99% of standard kitchen faucets with provided adapters
• Standard DIY installation in less than 10 minutes Tested and certified by WQA (Water Quality Association) for peace of mind that the Cypress provides powerful filtration
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- THRIFCO PLUMBING 1/4 90 Stainless Steel Elbow, Packaged (9017003)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-16-16-SS)
- BRONDELL H2O+ Coral Three-Stage Undercounter Water Filtration System with Over 99% Lead Reduction (UC300)
- BRONDELL Capella Reverse Osmosis Water Filtration System with Eco-Efficient 1:1 Ratio (RC250)
- 3M Coffee Filter System, Flow Rate 5 gpm (5616001)
- PENTAIR/OMNIFILTER 3/4" Inlet 5 gpm Whole House Water Filter System (U25-S-S18)
- ARCTIC PURE PLUS Water Filter Assembly, Primary (AR-10000-P)
- HYDROSCIENTIFIC CERTIFIED PLEATED SYNTHETIC JUMBO 170, 5M (HSC-170-5)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-ECP20-BB Pleated Sediment Water Filter; 20 Micron (PENTEK-ECP20-BB)
- Brondell Filtration Systems