Brondell

CleanSpa Luxury Hand-Held Bidet Holster with Integrated Shut Off, Black


product price: $74.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase your comfort, cleanliness, and sustainability with a handheld bidet sprayer (diaper sprayer/shattaf) crafted to stand apart from the rest. Our CleanSpa Luxury Hand-held Bidet features a stainless steel head with ergonomic thumb lever and easy-to-install holster with integrated water control. Just twist the chrome knob located right at your side to turn the water on and off for your wash—there’s no need to reach down to the T-valve supply. When a bidet spray is this easy, cutting down on toilet paper is the only way to “go.”
• Complete solution which includes our CleanSpa Luxury Hand Held Bidet with durable stainless steel build and easy to use thumb trigger control
• Convenience within reach: users no longer have to twist and contort behind them to reach for their hand held bidet, the holster mount places it within easy reach while sitting on the seat
• Safety within reach: innovative design places the shut-off valve for the water supply right at seat height, making it easy to ensure the user is turning off the water supply, limiting the potential for pressure-related leaks or accidents
• Easy-access to the water shut-off handle means no more reaching or forgetting to open or close the water line
• Stainless steel, rust-free metal mount with rubber pads on the underside of the mount to protect the porcelain
• Holster body crafted from polished stainless steel for durability and reliability
• Fully adjustable water pressure to suit the needs of all users
• Polished chrome knob for on/off water and pressure control is easy to twist
• High-quality, all-metal T-valve
• Spiral metal hose has patented inner woven core for ultimate durability
• Easy DIY installation with all necessary parts included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.