Shop All Toilet Seats
Brondell
CleanSpa Easy Hand Held Bidet
Mfr # CSE-37
Zoro # G704985341
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brondell
- MFR # CSE-37
- Zoro # G704985341
- UPC # 819911013418
- Country of Origin China
- Category Toilet Seats
Description
The Brondell Sprayer provides an affordable and easy way to upgrade your health and hygiene. The CleanSpa Easy Bidet Sprayer can be DIY installed in minutes by connecting to your toilet's clean water supply line and it features dual spray patterns and 2 ways to control via the thumb pressure trigger and always on switch. A metal T-valve with brass core allows additional water pressure adjustment and acts as a shutoff mechanism after each use. Only parts of the highest quality are used and all necessary parts for standard installation are included. Start achieving a more complete clean today.
• Dual spray, adjust between spray or stream pattern
• Thumb control trigger for ease of control
• Dual control options, thumb pressure control or always on
• Includes spiral metal hose for ultimate flexibility
• Spiral metal hose has patented inner woven core for ultimate durability
• High quality brass core t-valve provides integrated pressure control and shutoff
• Sprayer holster included, can be installed on toilet or wall
• All parts included for easy do it yourself installation
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
• Dual spray, adjust between spray or stream pattern
• Thumb control trigger for ease of control
• Dual control options, thumb pressure control or always on
• Includes spiral metal hose for ultimate flexibility
• Spiral metal hose has patented inner woven core for ultimate durability
• High quality brass core t-valve provides integrated pressure control and shutoff
• Sprayer holster included, can be installed on toilet or wall
• All parts included for easy do it yourself installation
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0300X12.00-7-6)
- SHARPE VALVES Gate Valve, Class 800, 1 In. (4371003760)
- MERIT BRASS 1/2 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-08)
- JONES STEPHENS 2" x 3 ft. Galvanized Steel Ready Cut Pipe (301G2036)
- BRONDELL FreshSpa Comfort+ Dual Temperature Bidet Attachment (FSR-25)
- BRONDELL Swash 1400 Luxury Bidet Toilet Seat-Elongated, White (S1400-EW)
- BRONDELL Swash Select DR801 Sidearm Bidet Seat with Warm Air Dryer and Deodorizer, Elongated White (DR801-EW)
- BRONDELL CleanSpa Easy Hand-Held Bidet Holster with Integrated Shut Off (MBH-37-S)
- BRONDELL BIDET SYSTEM WHITE 20in. (S101-EW)
- BRONDELL Side-Mounted All Metal Attachable Bidet with Adjustable Spray Wand, Ambient Temperature (SMB-15)
- TOTO K300 WASHLET ELONGATED STANDARD CONNECT COTTON (SW3036R#01)
- Brondell Toilet Seats