Shop All Patio Heaters
Bromic Heating
Tungsten Smart-Heat Portable Propane Outdoor Patio Heater - 38500 BTU
Mfr # 239BH511
Zoro # G411229684
product price: $3,573.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,573.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromic Heating
- MFR # 239BH511
- Zoro # G411229684
- Country of Origin China
- Category Patio Heaters
Description
An excellent combination of design utility and efficiency the Bromic Heating BH0510001 Tungsten Smart-Heat portable gas radiant outdoor heater is the safe and effective way to spot heat your dining or bar areas outside! This patio heater can be adjusted to supply between 21300 and 38500 BTUs in a 180 sq. ft. area to keep customers warm during chilly evenings.**A simple repetitive spark ignitor guarantees reliable activation every time while the high intensity ceramic burner delivers optimal heat with minimal heat loss. Adjustable heat controls and head let you set comfortable heat to a specific area while the exterior is designed specifically for wind resistance to help heat reach its destination.**For easy maneuverability the whole heater is mounted on casters so it can easily be moved to and from storage and it can also be quickly disassembled and stored during the off-season. A built-in flame failure mechanism helps prevent mechanical malfunction and thanks to its anti-tilt structure you can be sure that once it is seated this heater will remain sturdy and in place. LP gas compatible.**Overall Dimensions:*Width: 19 1/4''*Depth: 27 3/8''*Height: 85 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 20x25" (5W423)
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L (GR60SPBGP10GA26)
- HEATSTAR Portable Radiant Propane Heater 125,000 (HS125LP)
- EVERPURE Housing (Opaque, 20") (EV311255)
- BROMIC HEATING BH0610003 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 4000W (239BH613D)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Heater - 26000 BTU (239BH211)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- BROMIC HEATING Bromic Heating BH0420030 2000W Tungsten Electric 220V-240V; Black (BH0420030)
- GLOBAL EQUIPMENT Global Industrial® Infrared Patio Heater w/Remote Control, Wall/Ceiling Mount, 1500W (STAR)
- Bromic Heating Gas Heaters & Accessories