Shop All Patio Heaters
Bromic Heating
Bromic Heating BH8080015 Honeywell Heater Control
Mfr # BH8080015
Zoro # G804118717
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromic Heating
- MFR # BH8080015
- Zoro # G804118717
- UPC # 30955811208
- Country of Origin China
- Category Patio Heaters
Description
Use this Bromic Heating BH8080015 Honeywell control to easily operate your Bromic Heating patio heater. The control is a PCB board designed for use with all Platinum and Tungsten series patio heaters.
Features- PCB board controls select patio heaters
- Keeps the unit operational
- Designed for use with Bromic Heating Platinum and Tungsten patio heaters
- Honeywell Control
- Height: 5"
- Width: 5"
- Thickness: 2"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI Z141000 24V Without Microswitch (Z141000)
- CARRIER Navigator Display Module (HK50AA033)
- DAYTON Thermocouple (2201584)
- ICE-O-MATIC Curtain Splash (9051154-12)
- BROMIC HEATING Bromic Heating BH0420030 2000W Tungsten Electric 220V-240V; Black (BH0420030)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Heater - 26000 BTU (239BH211)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-21212)
- Bromic Heating Heaters & Furnaces