Shop All Patio Heaters
Bromic Heating
Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black
Mfr # BH0320005
Zoro # G604118986
product price: $1,788.99
/ea
Free Shipping & Returns
$1,788.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromic Heating
- MFR # BH0320005
- Zoro # G604118986
- UPC # 9320688019615
- Country of Origin China
- Category Patio Heaters
Description
Platinum Smart-Heat Electric 3400W Black-This slim-line stainless steel unit spreads heat evenly while minimizing light emission. Blends seamlessly into the background with recess mounting solutions. Approx. 108sq.ft. heated area.
Features- 3400W Platinum Smart-Heat Electric
- Featuring corrosion-proof 304 stainless steel chassis’ and Schott tinted ceramic-glass screen
- Heaters can be subtly placed practically anywhere with our dedicated wall
- Tinted Glass-Ceramic Screen: Minimize light emission and spread comfort evenly across any area with the Platinum’s signature screen
- Slim-line Design: Subtly place these compact heaters virtually anywhere with Bromic’s wall
- Subtle Aesthetics: Create comfort without visual disturbance with elegantly understated outdoor heaters that blend into the environment
- Precise Directional Heating: A simple bracket adjustment will accurately alter heat coverage as required
- Ultra-Durable Design: Enjoy reliable heating for years to come thanks to durable stainless steel construction
- Ceiling and flush-mounting options
- Color: Black
- Hertz: 50/60
- Voltage: 240
- Wattage: 3400 Watts
- Coverage Area: 108 Square Feet
- Installation Type: Ceiling / Wall Mounted
- Power Type: Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 11-1/4" L, 4 in H (8040207322)
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- MRCOOL PreCharged 35FT Line Set (NV35-3834)
- BROMIC HEATING Bromic Heating BH0610004 Black Cobalt Smart-Heat Electric Outdoor Patio Black Heater - 220-240V; 6000W (BH0610004)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- BROMIC HEATING 3400W Platinum Smart-Heat Electric, Black (BR55349)
- BROMIC HEATING BH0610003 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 4000W (239BH613D)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- BROMIC HEATING BH0320007 White Platinum Smart-Heat Electric Outdoor Patio Heater - 240V 2300W (239BH327)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Bistro Table (HEA-115J88)
- Bromic Heating Heaters & Furnaces