Shop All Dimmer Switches
Bromic Heating
BH3130011 Tungsten Smart Heat Wireless Dimmer Controller with Remote - 110/230V
Mfr # 239BH3130011
Zoro # G511181837
product price: $2,148.99
/ea
Free Shipping & Returns
$2,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromic Heating
- MFR # 239BH3130011
- Zoro # G511181837
- Country of Origin China
- Category Dimmer Switches
Description
Control the heat output of your infrared patio heaters from up to 100 feet away with Bromic Heating's BH3130011 tungsten smart heat wireless dimmer controller! Perfect for your restaurant or bar's outdoor seating area this wireless controller allows you to quickly adjust the heat output of 2 single-element 3400W heaters or a single 6500W twin-element heater in gradients of 25 50 or 75 percent. Plus it also offers you the ability to adjust the heat output in increments of 1 percent for maximum comfort. The controller features a programmable relay with the ability to store up to 42 setting for versatility and a timer that allows you to pre-set how long you'd like your heaters to run. Plus to further convenience you and your staff you can mount the 7-channel remote behind your service area so you can quickly access it.**Powers 1 of the following units:*BH0420033*BH0420013*BH0420032*BH0420012*BH0610004*BH0610004*BH0610003*BH0610003**Powers 2 of the following units:*BH0320005*BH0320008*BH0320003*BH0320007*BH0420031*BH0420030**Overall Dimensions:*Length: 7 5/8''*Width: 7 13/16''*Height: 3''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11597201)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H00MHB02200#-NSR)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- PHILIPS Hue White Wireless Dimmer Switch w/Remote Control 1 pk (562777)
- LUTRON Dimmer Dimmable Cfl/Led (DVWCL-153PH-WH)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- LUTRON Dimmer Paddle Switch Wht (Z3-1BRL-PKGD-WH)
- TRESCO LIGHTING Tresco Remote Wall Dimmer White For Wld.1rec (WLD-1WAL-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Black (CA-4PS-BL)
- Bromic Heating Lighting Controls