Shop All Air Deflectors
Bromic Heating
BH3030011 22'' Heat Deflector
Mfr # 239BH31T
Zoro # G911397685
product price: $517.99
/ea
Free Shipping & Returns
$517.99
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
- Brand Bromic Heating
- MFR # 239BH31T
- Zoro # G911397685
- Country of Origin China
- Category Air Deflectors
Description
This Bromic Heating BH3030011 heat deflector will help protect your ceilings from your outdoor heaters! Designed to fit Tungsten 300 series heaters from Bromic Heating this heat deflector directs heat away from ceilings and towards customers to maximize your heater's ability to heat outdoor patios bars and dining areas. This deflector also helps prevent damage to sensitive painted plastic or wooden ceilings in applications where minimal clearance above the unit is required. Heaters mounted within 3' 6'' of a ceiling must use this deflector but the deflector will not provide maximum protection if the heater is mounted closer than 14''.**Overall Dimensions:*Length: 22''*Width: 11''*Height: 3''
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
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF614)
- VELVAC Butt Connector Vinyl 22-18 50 Pk (056051-50)
- DYNABRADE PAD NON VAC VINYL FACE (DB57850)
- VELVAC 2020, L, C/Man, W, Exprs, 86", Bk (714603)
- AUTO VENTSHADE 11-17 CHRYSLER 300 4PC ORIGINAL VENTVISOR-SMOKE (94432)
- AUTO VENTSHADE 21-C SUBURBAN/TAHOE BUGFLECTOR II SMOKE (25960)
- WEATHERTECH Frnt Side Window Deflectors, 80375 (80375)
- AUTO VENTSHADE 97-17 EXPEDITION/98-16 NAVIGATOR 4PC IN-CHANNEL VENTVISOR-SMOKE (194233)
- AUTO VENTSHADE 84-89 4RUNNER/PICKUP 2PC ORIGINAL VENTVISOR-SMOKE (92023)
- AUTO VENTSHADE 19-C SILVEARDO/SIERRA 1500 EXTENDED CAB SMOKE 4 PC VENTVISOR OUTSIDE M (94804)
- AUTO VENTSHADE 18-C EXPEDITION SMOKE IN-CHANNEL VENTVISOR 4PC (194785)
- Bromic Heating Air Deflectors