Shop All Patio Heaters
Bromic Heating
BH0420032 Black Tungsten Smart-Heat Electric Outdoor Patio Heater - 220/240V 4000W
Mfr # 239BH424
Zoro # G511229614
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromic Heating
- MFR # 239BH424
- Zoro # G511229614
- Country of Origin China
- Category Patio Heaters
Description
Spot warm areas around your business for the best in customer comfort with the Bromic Heating BH0420032 Tungsten Smart-Heat black infrared electric outdoor warmer! This patio warmer features 4000W of power to heat up to 130 sq. ft. at a time ensuring your customers are comfortable and satisfied no matter where they are in your restaurant.**For seamless integration into your business this warmer features a sleek modern exterior that allows it to complement nearly any decor. The front grating ensures operators and customers can't make direct contact with the heating elements and thanks to the included mounting hardware this unit quickly and easily installs wherever you need it most. This unit requires a 220/240V electrical connection for operation and must be hardwired.**Overall Dimensions:*Width: 44''*Depth: 8 1/2''*Height: 3 1/2''**
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x30x1 High Capacity Pleated Air Filter, MERV 11 (102-081-018)
- ALL-FILTERS 12X24X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (12242.13 6PK)
- LEGEND VALVE 2" TEMP GAUGE W/3/4" SOL THERM (800-655)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2005-12V)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- BROMIC HEATING BH0320007 White Platinum Smart-Heat Electric Outdoor Patio Heater - 240V 2300W (239BH327)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Heater - 26000 BTU (239BH211)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- GRANDOLDGARDEN F276133 Propane Cylinder Adapter Appliance Fitting (GR32809)
- Bromic Heating Gas Heaters & Accessories