Shop All Patio Heaters
Bromic Heating
BH0320008 White Platinum Smart-Heat Electric Outdoor Patio Heater - 240V 3400W
Mfr # 239BH328
Zoro # G011230639
product price: $3,315.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,315.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bromic Heating
- MFR # 239BH328
- Zoro # G011230639
- Country of Origin China
- Category Patio Heaters
Description
The pinnacle of infrared electric heating this Bromic Heating BH0320008 Platinum Smart-Heat outdoor heater produces a comfortable radiant heat that allows you to extend the use of your outdoor seating area while maintaining an elegant style! Reminiscent of a sleek LCD screen this patio heater's ultra thin low-profile build is specially designed to provide efficient directional heating and seamless integration into decks patios and other outdoor areas. Its wind and weather resistant construction combine with a subtle brushed stainless steel finish to make this unit as versatile and reliable as it is aesthetically pleasing.**For operation as impressive as its form and style the heater features single switch activation. It's also built with smart control compatibility allowing you to adjust the heat when needed but not have to tend to its operation any more than necessary. Just set it forget it and enjoy the outdoors! Covering up to 108 sq. ft. the heat produced will keep an incredibly large area of guests employees or clientele warm and comfortable.**Plus the heater's minimal clearance requirements a variety of mounting options and the precise directional coverage that's achieved through the bracket's adjustability give you the incredible installation flexibility you demand.**Overall Dimensions:*Width: 50 1/4''*Depth: 7''*Height: 2 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Power Cord (5304476180)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W. (3240110)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-MFT)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- BROMIC HEATING BH0610003 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 4000W (239BH613D)
- BROMIC HEATING BH0320007 White Platinum Smart-Heat Electric Outdoor Patio Heater - 240V 2300W (239BH327)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Heater - 26000 BTU (239BH211)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Freestanding (HEA-21821SH-T)
- Bromic Heating Heaters & Furnaces